EATON 40891400 | BJ6PNK

EATON 40891400 Rotary Contactor, Leaf Switch Output, 1:1 Ratio

Item: BJ6PNK Model: 40891400
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)6.99
Ship length (cm)6.99
Ship width (cm)2.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 39100400 | BJ6MNG 3910040039100400-
RFQ
EATON 39100401 | BJ6MNN 3910040139100401€2,555.05
EATON 40892401 | BJ6PNU 4089240140892401€2,746.84
EATON 40892400 | BJ6PNX 4089240040892400-
RFQ
EATON 41100402 | BJ6PNZ 4110040241100402€2,555.05
EATON 41100403 | BJ6PPA 4110040341100403-
RFQ
EATON 41100401 | BJ6PPD 4110040141100401-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 40891400 Rotary Contactor, Leaf Switch Output, 1:1 Ratio