EATON 41100401 | BJ6PPD

EATON 41100401 Transducer Rotary Contactor, Contact Output, 5/16 Inch Shaft, 1:3 Pulses

Item: BJ6PPD Model: 41100401
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)6.99
Ship length (cm)13.34
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 39100400 | BJ6MNG 3910040039100400-
RFQ
EATON 39100401 | BJ6MNN 3910040139100401€2,555.05
EATON 40891400 | BJ6PNK 4089140040891400-
RFQ
EATON 40892401 | BJ6PNU 4089240140892401€2,746.84
EATON 40892400 | BJ6PNX 4089240040892400-
RFQ
EATON 41100402 | BJ6PNZ 4110040241100402€2,555.05
EATON 41100403 | BJ6PPA 4110040341100403-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 41100401 Transducer Rotary Contactor, Contact Output, 5/16 Inch Shaft, 1:3 Pulses