EATON 3MCB1000R | BJ6NNW

EATON 3MCB1000R Main Circuit Breaker, 1000A, Aluminum, 65 Kaic, Ngs, 3-Phase, 120/208V

Item: BJ6NNW Model: 3MCB1000R
In Stock

Get it by Tuesday, Jun 17

€14,313.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFusible Switch
Amps1000A
Bus MaterialAluminum
Cord Size#4/0 AWG to 500 kcmil
Feed TypeTop/Bottom
Interrupt Rating65 kAIC
Length13 4/5"
Main Circuit BreakerNGS
Nema Enclosure RatingNEMA 3R
NotesNeutral Lugs Order 1MCB1200NLK. Main Devices With A Rating Greater Than 800A Can Be Used With 800A Residential Modular Stacks, But Only As A Center Fed Main.
Number Of Wires4
Phase3
Product Height39 2/5"
Product NameEaton Main Circuit Breaker
Product Width27"
Utility ApprovalsMI , DTE Energy (Detroit Edison), MD , Baltimore Gas And Electric, DC , PEPCO, MD , PEPCO, NC , Dominion, VA , Dominion
Voltage120/208V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 72
Ship height (cm)100.08
Ship length (cm)35.05
Ship width (cm)68.58
Country of OriginUS

Product Variants

ProductModelAmpsVoltageMounting MethodPrice
EATON 1MFS1200RB | BJ6FRP 1MFS1200RB1200A120/240V-€6,905.13
EATON 1MFS400RBC | BJ6FRR 1MFS400RBC400A120/240V--
RFQ
EATON 1MFS1200RBC | BJ6FRU 1MFS1200RBC1200A120/240V--
RFQ
EATON 1MFS400RB | BJ6FRV 1MFS400RB400A120/240V-€2,699.14
EATON 1MFS400RTC | BJ6FRW 1MFS400RTC400A120/240V--
RFQ
EATON 1MFS400RUGC | BJ6FRX 1MFS400RUGC400A120/240V--
RFQ
EATON 1MFS1200RUG | BJ6FRZ 1MFS1200RUG1200A120/240V--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 3MCB1000R Main Circuit Breaker, 1000A, Aluminum, 65 Kaic, Ngs, 3-Phase, 120/208V
€14,313.26 /unit