EATON 1MFS1200RUG | BJ6FRZ

EATON 1MFS1200RUG Main Fusible Switch With Utility Pull Box, 1200A, Aluminum, Three-Wire, 1-Phase, 120/240V

Item: BJ6FRZ Model: 1MFS1200RUG
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

Request a Quote

Payment

Delivery

Product Specifications:

ItemFusible Switch
AccessoriesWith Utility Pull Box
Amps1200A
Bus MaterialAluminum
Feed TypeBottom
Fuse Clip TypeClass T
Interrupt Rating100 kAIC
Length33.66"
Nema Enclosure RatingNEMA 3R
NotesFuses Not Included. Includes Lug Landing Pads On Line Side And Neutral. Spacer Kit 3MMBSK Required When Stacks Are Mounted On Right-Hand Side In Euserc Areas.
Number Of Wires3
Phase1
Product Height61.57"
Product NameEaton Main Fusible Switch
Product Width13.94"
Utility ApprovalsMI : Consumers Energy, CA : City of Los Angeles - DWP (LADWP), AZ : Southern California Edison, CA : Southern California Edison, MT : NorthWestern Energy, NE : NorthWestern Energy, SD : NorthWestern Energy, WY : NorthWestern Energy, NC : Dominion, VA : Dominion
Voltage120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 72
Ship height (cm)156.39
Ship length (cm)85.5
Ship width (cm)35.41
Country of OriginUS

Product Variants

ProductModelAmpsVoltageMounting MethodPrice
EATON 1MFS1200RB | BJ6FRP 1MFS1200RB1200A120/240V-€6,905.13
EATON 1MFS400RBC | BJ6FRR 1MFS400RBC400A120/240V--
RFQ
EATON 1MFS1200RBC | BJ6FRU 1MFS1200RBC1200A120/240V--
RFQ
EATON 1MFS400RB | BJ6FRV 1MFS400RB400A120/240V-€2,699.14
EATON 1MFS400RTC | BJ6FRW 1MFS400RTC400A120/240V--
RFQ
EATON 1MFS400RUGC | BJ6FRX 1MFS400RUGC400A120/240V--
RFQ
EATON 1MFS600RTC | BJ6FTA 1MFS600RTC600A120/240V--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MFS1200RUG Main Fusible Switch With Utility Pull Box, 1200A, Aluminum, Three-Wire, 1-Phase, 120/240V