Flat Shipping

Flat Shipping at €24.99 + VAT

LASCO 1401251 Reducing Tee Insert 2 Inch x 1-1/2 Inch Pvc | AF7QLA 22FN52

LASCO 1401251 Reducing Tee Insert 2 Inch x 1-1/2 Inch Pvc

Item: AF7QLA Model: 1401251Cross Ref: 22FN52
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Body MaterialPVC
ColorGray
Connection TypeInsert
Length5 1/2"
Max. Temp.140°F
Pipe Size2" x 2" x 1 1/2"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.35
Ship length (cm)13.97
Ship width (cm)10.16
HS code3917400090

Product Variants

ProductModelPipe SizeMax. Operating PressureColorFitting MaterialSpecific Fitting ShapeMax. PressureFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizePrice
LASCO 1401-094 Reducing Tee Insert 3/4 x 1/2 Inch x 1/2 Inch Pvc | AF7PTQ 22FM98 1401-0943/4" x 1/2" x 1/2"-Gray--280 psi @ 73°F--€3.01
LASCO 1401-125 Reducing Tee Insert 1 Inch x 3/4 Inch Pvc | AF7PTT 22FN01 1401-1251" x 3/4" x 3/4"-Gray--270 psi @ 73°F--€4.46
LASCO 1401-131 Reducing Tee Insert 1 Inch x 3/4 Inch Pvc | AF7PTU 22FN02 1401-1311" x 1" x 3/4"-Gray--270 psi @ 73°F--€3.45
LASCO 1401-168 Reducing Tee Insert 1-1/4 Inch x 1 Inch Pvc | AF7PTV 22FN03 1401-1681 1/4" x 1 1/4" x 1"-Gray--220 psi @ 73°F--€4.22
LASCO 1401101 Reducing Tee Insert 3/4 Inch x 1/2 Inch Pvc | AF7QKT 22FN44 14011013/4" x 3/4" x 1/2"-Gray-----€3.06
LASCO 1401130 Reducing Tee Insert 1 Inch x 1 Inch x 1/2 Inch Pvc | AF7QKV 22FN46 14011301" x 1" x 1/2"-Gray-----€3.10
LASCO 1401167 Reducing Tee Insert 1-1/4 x 3/4 Inch Pvc | AF7QKX 22FN49 14011671 1/4" x 1 1/4" x 3/4"-Gray-----€4.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LASCO 1401251 Reducing Tee Insert 2 Inch x 1-1/2 Inch Pvc
€9.60 /unit