EATON 1MFS1200RBC | BJ6FRU

EATON 1MFS1200RBC Main Fusible Switch, 1200A, Copper, 100 Kaic, Three-Wire, 1-Phase, 120/240V

Item: BJ6FRU Model: 1MFS1200RBC
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFusible Switch
Amps1200A
Bus MaterialCopper
Feed TypeBottom
Fuse Clip TypeClass T, Class L
Interrupt Rating100 kAIC
Length33.49"
Line(4) #2-600 Kcmil
Nema Enclosure RatingNEMA 3R
NotesFuses Not Included. Main Lugs And Neutral Included With Device. 100 kAIC Rating On Switches With Class T Fuses Installed. If Converting To Class H, The kAIC Rating Is 10 And If Converted To Class R, The kAIC Rating Is 200.
Number Of Wires3
Phase1
Product Height52.77"
Product NameEaton Main Fusible Switch
Product Width11 22/25"
Voltage120/240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight164 lbs.

Shipping Info:

Ship weight (kg) 73.8
Ship height (cm)134.04
Ship length (cm)85.06
Ship width (cm)30.18
Country of OriginUS

Product Variants

ProductModelAmpsVoltageMounting MethodPrice
EATON 1MFS1200RB | BJ6FRP 1MFS1200RB1200A120/240V-€6,905.13
EATON 1MFS400RBC | BJ6FRR 1MFS400RBC400A120/240V--
RFQ
EATON 1MFS400RB | BJ6FRV 1MFS400RB400A120/240V-€2,699.14
EATON 1MFS400RTC | BJ6FRW 1MFS400RTC400A120/240V--
RFQ
EATON 1MFS400RUGC | BJ6FRX 1MFS400RUGC400A120/240V--
RFQ
EATON 1MFS1200RUG | BJ6FRZ 1MFS1200RUG1200A120/240V--
RFQ
EATON 1MFS600RTC | BJ6FTA 1MFS600RTC600A120/240V--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MFS1200RBC Main Fusible Switch, 1200A, Copper, 100 Kaic, Three-Wire, 1-Phase, 120/240V