EATON 27X23PMURN | BJ6JQZ

EATON 27X23PMURN Three-Phase Low Voltage Fixed Capacitor Bank, 27.5 KVAR Power Rating, 240 VAC, Steel

Item: BJ6JQZ Model: 27X23PMURN
In Stock

Get it by Thursday, Jun 12

€1,250.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Depth11"
Enclosure FinishDurable Powder Coated
Enclosure MaterialSteel
Enclosure Material Thickness14 ga.
Height25"
Kvar Rating27.5 k var
Nema Enclosure RatingNEMA 1, NEMA 3R
NotesMultiply The 240V K Var Rating By 0.75 To Calculate The K Var Value at 208V.
Phase3
Protection TypeNon Fused
TypeUNIPAK
Voltage Rating240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)63.5
Ship length (cm)27.94
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 27X23PMURN Three-Phase Low Voltage Fixed Capacitor Bank, 27.5 KVAR Power Rating, 240 VAC, Steel
€1,250.94 /unit