FABORY U39150.050.0225 Spring Pin, 0.514-0.532 Inch Dia. Range, 1/2 Inch Nominal Dia., Spring Steel Grade | CG8QUR 41LZ05

FABORY U39150.050.0225 Spring Pin, 1/2 In Nominal Dia., Steel, 0.514 In To 0.532 In Actual Dia. Rng, 2 1/4 In Lg.

Item: CG8QUR Model: U39150.050.0225Cross Ref: 41LZ05
Limited Availability
€37.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.514" to 0.532"
Chamfer Dia.0.488"
Chamfer Length Reference0.11"
Double Shear Strength32000 lbs.
FinishPlain
GradeNon Graded
Length2 1/4"
MaterialSteel
Nominal Dia.1/2"
System Of MeasurementImperial
TypeCoiled

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39150.050.0225 Spring Pin, 1/2 In Nominal Dia., Steel, 0.514 In To 0.532 In Actual Dia. Rng, 2 1/4 In Lg.
€37.82 /unit