EATON 100243MVF3 | BJ4QMD

EATON 100243MVF3 Capacitor, 3-Phase, Heavy Duty, Medium Voltage, 100 KVAr Power Rating, 2400 V

Item: BJ4QMD Model: 100243MVF3
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Depth12.37"
Height36.19"
TypeUNIVAR XV
Width20.26"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)91.92
Ship length (cm)31.42
Ship width (cm)51.46
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ
EATON 100432HMURF | BJ4QMH 100432HMURF--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 100243MVF3 Capacitor, 3-Phase, Heavy Duty, Medium Voltage, 100 KVAr Power Rating, 2400 V