Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2046-16-16S Hose Adapter Fnpt To Fnpsm Straight | AB9TKQ 2F381

EATON 2046-16-16S Hydraulic Hose Adapter, 1 Inch x 1 Inch Size, Female x Female, NPSM x NPTF, Swivel

Item: AB9TKQ Model: 2046-16-16SCross Ref: 2F381
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Female
End Gender 2Female
End Size 11"
End Size 21"
End Type 1NPSM
End Type 2NPTF
FinishDura Kote
Height1 1/2"
Hex Size 11 1/2"
Hex Size 21 1/2"
Inside Dia.0.83"
Item TypeNPSM Female/NPTF Female Straight Adapter
Length2.06"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11"-11 1/2
Thread Size 21"-11 1/2
Tube Od 11"
Tube Od 21"
WarrantyHydraulics Warranty
Width1 1/2"
Working Pressure1625 psi
Compatible Pipe Size1"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPSM
Hose Fitting A GenderFemale
Hose Fitting A Size1"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderFemale
Hose Fitting B Size1"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2500 psi
Thread Size1"-11 1/2

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.81
Ship length (cm)5.23
Ship width (cm)3.81
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2046-12-12S Hose Adapter Fnpt To Fnpsm Straight | AB9TKN 2F379 2046-12-12SCarbon Steel€21.48
EATON 2046-4-4S Hoseadapter 1/4-18fnpt To Fnpsm Straight | AB9TKR 2F383 2046-4-4SCarbon Steel€7.67
EATON 2046-6-6S Hose Adapter Fnpt To Fnpsm Straight | AB9TKT 2F385 2046-6-6SCarbon Steel€10.24
EATON 2046-8-8S Hose Adapter Fnpt To Fnpsm Straight | AB9TKU 2F387 2046-8-8SCarbon Steel€11.85
EATON 2046-20-20S Adapter FNPSM-MNPT 1-1/4-11-1/2 Straight Swivel | AH8RGX 38YN35 2046-20-20SCarbon Steel€47.65
EATON 2046-24-24S Adapter FNPSM-MNPT 1-1/2-11-1/2 Swivel | AH8RGY 38YN36 2046-24-24SCarbon Steel€126.55
EATON 2046-32-32S Adapter FNPSM-MNPT 2-11-1/2 Swivel | AH8RGZ 38YN37 2046-32-32SCarbon Steel€185.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2046-16-16S Hydraulic Hose Adapter, 1 Inch x 1 Inch Size, Female x Female, NPSM x NPTF, Swivel
€49.67 /unit