Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2046-6-6S Hose Adapter Fnpt To Fnpsm Straight | AB9TKT 2F385

EATON 2046-6-6S Hydraulic Hose Adapter, Npsm Female Nptf Female Carbon Steel

Item: AB9TKT Model: 2046-6-6SCross Ref: 2F385
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Female
End Gender 2Female
End Size 13/8"
End Size 23/8"
End Type 1NPSM
End Type 2NPTF
FinishDura Kote
Height22/25"
Hex Size 122/25"
Hex Size 222/25"
Item TypeNPSM Female/NPTF Female Straight Adapter
Length1.33"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 13/8"-18
Thread Size 23/8"-18
Tube Od 13/8"
Tube Od 23/8"
WarrantyHydraulics Warranty
Width22/25"
Working Pressure4000 psi
Compatible Pipe Size3/8"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPSM
Hose Fitting A GenderFemale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderFemale
Hose Fitting B Size3/8"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F3500 psi
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.24
Ship length (cm)3.38
Ship width (cm)2.24
HS code7307221000
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2046-12-12S Hose Adapter Fnpt To Fnpsm Straight | AB9TKN 2F379 2046-12-12SCarbon Steel€21.48
EATON 2046-16-16S Hose Adapter Fnpt To Fnpsm Straight | AB9TKQ 2F381 2046-16-16SCarbon Steel€33.44
EATON 2046-4-4S Hoseadapter 1/4-18fnpt To Fnpsm Straight | AB9TKR 2F383 2046-4-4SCarbon Steel€7.67
EATON 2046-8-8S Hose Adapter Fnpt To Fnpsm Straight | AB9TKU 2F387 2046-8-8SCarbon Steel€11.85
EATON 2046-20-20S Adapter FNPSM-MNPT 1-1/4-11-1/2 Straight Swivel | AH8RGX 38YN35 2046-20-20SCarbon Steel€47.65
EATON 2046-24-24S Adapter FNPSM-MNPT 1-1/2-11-1/2 Swivel | AH8RGY 38YN36 2046-24-24SCarbon Steel€126.55
EATON 2046-32-32S Adapter FNPSM-MNPT 2-11-1/2 Swivel | AH8RGZ 38YN37 2046-32-32SCarbon Steel€185.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2046-6-6S Hydraulic Hose Adapter, Npsm Female Nptf Female Carbon Steel
€12.33 /unit