Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2046-32-32S Adapter FNPSM-MNPT 2-11-1/2 Swivel | AH8RGZ 38YN37

EATON 2046-32-32S Hydraulic Hose Adapter, 2 Inch x 2 Inch Size, Female x Female, NPSM x NPTF, Swivel

Item: AH8RGZ Model: 2046-32-32SCross Ref: 38YN37
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€239.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Thread Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Female
End Gender 2Female
End Size 12"
End Size 22"
End Type 1NPSM
End Type 2NPTF
FinishDura Kote
Height2.62"
Hex Size 12.62"
Hex Size 22.62"
Item TypeNPSM Female/NPTF Female Straight Adapter
Length2.3"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 12"-11 1/2
Thread Size 22"-11 1/2
Tube Od 12"
Tube Od 22"
WarrantyHydraulics Warranty
Width2.62"
Working Pressure1125 psi
Compatible Pipe Size2"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementSwivel
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPSM
Hose Fitting A GenderFemale
Hose Fitting A Size2"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderFemale
Hose Fitting B Size2"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F1125 psi
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size2"-11-1/2

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)6.65
Ship length (cm)5.84
Ship width (cm)6.65
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON 2046-12-12S Hose Adapter Fnpt To Fnpsm Straight | AB9TKN 2F379 2046-12-12SCarbon Steel€21.48
EATON 2046-16-16S Hose Adapter Fnpt To Fnpsm Straight | AB9TKQ 2F381 2046-16-16SCarbon Steel€33.44
EATON 2046-4-4S Hoseadapter 1/4-18fnpt To Fnpsm Straight | AB9TKR 2F383 2046-4-4SCarbon Steel€7.67
EATON 2046-6-6S Hose Adapter Fnpt To Fnpsm Straight | AB9TKT 2F385 2046-6-6SCarbon Steel€10.24
EATON 2046-8-8S Hose Adapter Fnpt To Fnpsm Straight | AB9TKU 2F387 2046-8-8SCarbon Steel€11.85
EATON 2046-20-20S Adapter FNPSM-MNPT 1-1/4-11-1/2 Straight Swivel | AH8RGX 38YN35 2046-20-20SCarbon Steel€47.65
EATON 2046-24-24S Adapter FNPSM-MNPT 1-1/2-11-1/2 Swivel | AH8RGY 38YN36 2046-24-24SCarbon Steel€126.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2046-32-32S Hydraulic Hose Adapter, 2 Inch x 2 Inch Size, Female x Female, NPSM x NPTF, Swivel
€239.05 /unit