Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2021-8-12S Hose Adapter Mnpt To Male Jic Straight | AB9THK 2F309

EATON 2021-8-12S Hydraulic Hose Adapter, 1/2 Inch x 3/4 Inch Size, Male x Male, NPTF x JIC, Rigid

Item: AB9THK Model: 2021-8-12SCross Ref: 2F309
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Male
End Size 11/2"
End Size 211/16"
End Type 1NPTF
End Type 2SAE 37
FinishDura Kote
Height1 1/8"
Hex Size 11 1/8"
Item TypeNPTF Male/SAE 37掳 Male Straight Adapter
Length2.06"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11/2"-14
Thread Size 211/16"-12
Tube Od 13/4"
Tube Od 23/4"
WarrantyHydraulics Warranty
Width1 1/8"
Working Pressure3000 psi
Compatible Pipe Size1/2"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeJIC
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4000 psi
Overall Length2.06"
Thread Size1/2"-14

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.86
Ship length (cm)5.23
Ship width (cm)2.86
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2021-12-16S Hose Adapter Mnpt To Male Jic Straight | AB9TGZ 2F289 2021-12-16SCarbon Steel€16.05
EATON 2021-12-8S Hose Adapter Mnpt To Male Jic Straight | AB9THA 2F291 2021-12-8SCarbon Steel€10.92
EATON 2021-16-12S Hose Adapter Mnpt To Male Jic Straight | AB9THB 2F293 2021-16-12SCarbon Steel€13.80
EATON 2021-16-16S Hose Adapter Mnpt To Male Jic Straight | AB9THC 2F295 2021-16-16SCarbon Steel€13.07
EATON 2021-2-6S Hose Adapter Mnpt To Male Jic Straight | AB9THD 2F297 2021-2-6SCarbon Steel€5.30
EATON 2021-20-20S Hose Adapter Mnpt To Male Jic Straight | AB9THE 2F299 2021-20-20SCarbon Steel€21.71
EATON 2021-4-5S Hose Adapter Mnpt To Male Jic Straight | AB9THF 2F301 2021-4-5SCarbon Steel€4.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2021-8-12S Hydraulic Hose Adapter, 1/2 Inch x 3/4 Inch Size, Male x Male, NPTF x JIC, Rigid
€14.11 /unit