Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2021-2-6S Hose Adapter Mnpt To Male Jic Straight | AB9THD 2F297

EATON 2021-2-6S Hydraulic Hose Adapter, 1/8 Inch x 3/8 Inch Size, Male x Male, NPTF x JIC, Rigid

Item: AB9THD Model: 2021-2-6SCross Ref: 2F297
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
AngleStraight
ApplicationMarine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1Male
End Gender 2Male
End Size 11/8"
End Size 29/16"
End Type 1NPTF
End Type 2SAE 37
FinishDura Kote
Height0.63"
Hex Size 10.63"
Item TypeNPTF Male/SAE 37掳 Male Straight Adapter
Length1 6/25"
MaterialCarbon Steel
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
Thread SealantNo
Thread Size 11/8"-27
Thread Size 29/16"-18
Tube Od 10.38"
Tube Od 23/8"
WarrantyHydraulics Warranty
Width0.63"
Working Pressure5000 psi

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.6
Ship length (cm)3.15
Ship width (cm)1.6
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMaterialPrice
EATON 2021-12-16S Hose Adapter Mnpt To Male Jic Straight | AB9TGZ 2F289 2021-12-16SCarbon Steel€16.05
EATON 2021-12-8S Hose Adapter Mnpt To Male Jic Straight | AB9THA 2F291 2021-12-8SCarbon Steel€10.92
EATON 2021-16-12S Hose Adapter Mnpt To Male Jic Straight | AB9THB 2F293 2021-16-12SCarbon Steel€13.80
EATON 2021-16-16S Hose Adapter Mnpt To Male Jic Straight | AB9THC 2F295 2021-16-16SCarbon Steel€13.07
EATON 2021-20-20S Hose Adapter Mnpt To Male Jic Straight | AB9THE 2F299 2021-20-20SCarbon Steel€21.71
EATON 2021-4-5S Hose Adapter Mnpt To Male Jic Straight | AB9THF 2F301 2021-4-5SCarbon Steel€4.64
EATON 2021-4-8S Hose Adapter Mnpt To Male Jic Straight | AB9THG 2F303 2021-4-8SCarbon Steel€2.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2021-2-6S Hydraulic Hose Adapter, 1/8 Inch x 3/8 Inch Size, Male x Male, NPTF x JIC, Rigid
€7.26 /unit