Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08210.025.0550 Hex Cap Screw Grade 2 1/4-20 x 5-1/2 - Pack Of 25 | AB6ZCQ 22RY06

APPROVED VENDOR U08210.025.0550 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 5 1/2 In Lg., 5/32 In Head Ht., Gr. 2, 25 Pk

Item: AB6ZCQ Model: U08210.025.0550Cross Ref: 22RY06
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
HardnessRockwell B80
Head Height5/32"
Head TypeHex
Head Width7/16"
Length5 1/2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length3/4"
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.8955
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08210.025.0225 Hex Cap Screw Grade 2 1/4-20 x 2-1/4 - Pack Of 50 | AB6ZCE 22RX95 U08210.025.0225Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€14.39
APPROVED VENDOR U08210.025.0250 Hex Cap Screw Grade 2 1/4-20 x 2-1/2 - Pack Of 50 | AB6ZCF 22RX96 U08210.025.0250Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€11.64
APPROVED VENDOR U08210.025.0275 Hex Cap Screw Grade 2 1/4-20 x 2-3/4 - Pack Of 50 | AB6ZCG 22RX97 U08210.025.0275Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€16.64
APPROVED VENDOR U08210.025.0300 Hex Cap Screw Grade 2 1/4-20 x 3 - Pack Of 50 | AB6ZCH 22RX98 U08210.025.0300Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€17.50
APPROVED VENDOR U08210.025.0325 Hex Cap Screw Grade 2 1/4-20 x 3-1/4 - Pack Of 50 | AB6ZCJ 22RX99 U08210.025.0325Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€19.73
APPROVED VENDOR U08210.025.0350 Hex Cap Screw Grade 2 1/4-20 x 3-1/2 - Pack Of 50 | AB6ZCK 22RY01 U08210.025.0350Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€19.36
APPROVED VENDOR U08210.025.0375 Hex Cap Screw Grade 2 1/4-20 x 3-3/4 - Pack Of 50 | AB6ZCL 22RY02 U08210.025.0375Partially ThreadedRockwell B80Right HandHex1/4"-20SteelZinc PlatedCoarse50€29.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08210.025.0550 Hex Head Cap Screw, 1/4 In - 20 Thread Size, Steel, 5 1/2 In Lg., 5/32 In Head Ht., Gr. 2, 25 Pk
€20.32 /unit