Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 1402_36_0 360 Brass Rectangular Bar, 360, 3/8 Inch X 36 Inch Nominal Size, 0.25 Inch Thick | CP7TZQ

GRAINGER 1402_36_0 Brass Rectangular Bar, 360, 3/8 Inch X 36 Inch Nominal Size, 0.25 Inch Thick

Item: CP7TZQ Model: 1402_36_0Cross Ref: 804DA3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Bar
FabricationExtruded
Length36"
MaterialBrass
Mechanical FinishMill
Nominal Size0.375" x 36"
Rockwell HardnessRockwell B78
TemperH02
Tensile Strength55000 psi
Thickness1/4"
Thickness Tolerance-0.0035" to +0.0035"
Width3/8"
Yield Strength44000 psi
Heat TreatmentNo Heat Treatment
Nominal Size (wxl)3/8" x 36"
Overall Length36"
Overall Width3/8"
StandardsASTM B16

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessThickness ToleranceTemperNominal SizeYield StrengthTensile StrengthRockwell HardnessMaterialPrice
GRAINGER 1367_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.125 Inch Thick | CP7RYB 1367_12_01/8"-0.0035" to +0.0035"H021.5" x 12"44000 psi55000 psiRockwell B78Brass€13.30
GRAINGER 1411_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.25 Inch Thick | CP7RYC 1411_12_01/4"-0.0045" to +0.0045"H021.5" x 12"44000 psi55000 psiRockwell B78Brass€25.53
GRAINGER 1433_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.3125 Inch Thick | CP7RYD 1433_12_00.312"-0.0045" to +0.0045"H021.5" x 12"44000 psi55000 psiRockwell B78Brass€38.06
GRAINGER 1455_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.375 Inch Thick | CP7RYE 1455_12_03/8"-0.0045" to +0.0045"H021.5" x 12"44000 psi55000 psiRockwell B78Brass€39.94
GRAINGER 1474_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.5 Inch Thick | CP7RYF 1474_12_01/2"-0.0045" to +0.0045"H021.5" x 12"44000 psi55000 psiRockwell B78Brass€48.77
GRAINGER 1492_12_0 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.625 Inch Thick | CP7RYG 1492_12_05/8"-0.005" to +0.005"H021.5" x 12"44000 psi55000 psiRockwell B78Brass€59.34
GRAINGER BF360/7501500-12 360 Brass Rectangular Bar, 360, 1 1/2 Inch X 12 Inch Nominal Size, 0.75 Inch Thick | CP7RYH BF360/7501500-123/4"Not RatedH021.5" x 12"45000 psi49000 psi-Brass€75.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 1402_36_0 Brass Rectangular Bar, 360, 3/8 Inch X 36 Inch Nominal Size, 0.25 Inch Thick
€22.69 /unit