EATON 13107AS6517 | BJ6BRQ

EATON 13107AS6517 Photoelectric Sensor, Distance 6 Inch, 250 mA Npn At 10-30 VDC Cable, 10-30 VDC

Item: BJ6BRQ Model: 13107AS6517
In Stock

Get it by Tuesday, Jun 10

€269.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Connection6.6 Ft (2 M) Cable
Contact ConfigurationNPN And PNP Open Collector
Contact Rating100 MA PNP, 250 MA NPN at 10-30V DC
Cord Length79.2 ft.
Enclosure Lens MaterialPolycarbonate
Enclosure MaterialStructural Polyurethane Foam
Height2 1/5"
Input Voltage10-30V DC
Ip RatingIP68, IP69K
Led IndicatorOutput Status, Red
Length0.47"
Max. Operating Temp.158°F
Maximum Dc Current100 mA, 250 mA
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Operating ModeWide Beam Diffuse
Operating Temperature - Min-40°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Protection TypeAuto Reset Short Circuit
Sensor TypeWide Angle Diffuse
Switch TypePhotoelectric
Warranty3 yrs.
Weight0.2875 lbs.
Width0.71"

Shipping Info:

Ship weight (kg) 0.1294
Ship height (cm)5.59
Ship length (cm)1.19
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON 11100A6513 | BJ6ALX 11100A6513IP69K-€189.19
EATON 11100AQD03 | BJ6ALY 11100AQD03IP68, IP69KThru Beam€267.75
EATON 11100AQD07 | BJ6AMC 11100AQD07IP68, IP69KThru Beam-
RFQ
EATON 11100R6513 | BJ6AME 11100R6513IP69K--
RFQ
EATON 11100RQD03 | BJ6AMG 11100RQD03IP69K-€223.61
EATON 11100RS2145 | BJ6AMH 11100RS2145IP68, IP69KThru Beam€239.11
EATON 11100A6517 | BJ6AMJ 11100A6517IP69K-€169.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 13107AS6517 Photoelectric Sensor, Distance 6 Inch, 250 mA Npn At 10-30 VDC Cable, 10-30 VDC
€269.80 /unit