EATON 11100AQD07 | BJ6AMC

EATON 11100AQD07 Photoelectric Sensor, 0.71 Dia., Distance 20 Feet, 10-30 VDC

Item: BJ6AMC Model: 11100AQD07
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Cord Length8"
Enclosure Lens MaterialPolycarbonate
Enclosure MaterialStructural Polyurethane Foam
Height1 4/5"
Input Voltage10-30V DC
Ip RatingIP68, IP69K
Led IndicatorPower On, Red
Length0.47"
Max. Operating Temp.158°F
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
NotesFor Complete System, Order 1 Source And 1 Detector. 11100 Sources And 12100 Detectors May Be Interchanged In Any Combination. The Effective Beam (Minimum Object Size That Can Be Detected) Is 0.25 Inch (6.5 Mm) Diameter.
Operating ModeThru Beam
Operating Temperature - Min-4°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Sensor TypeThrough Beam
Switch TypePhotoelectric
Warranty3 yrs.
Width0.71"

Shipping Info:

Ship weight (kg) 0.0591
Ship height (cm)4.57
Ship length (cm)1.19
Ship width (cm)1.8
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON 11100A6513 | BJ6ALX 11100A6513IP69K-€189.19
EATON 11100AQD03 | BJ6ALY 11100AQD03IP68, IP69KThru Beam€267.75
EATON 11100R6513 | BJ6AME 11100R6513IP69K--
RFQ
EATON 11100RQD03 | BJ6AMG 11100RQD03IP69K-€223.61
EATON 11100RS2145 | BJ6AMH 11100RS2145IP68, IP69KThru Beam€239.11
EATON 11100A6517 | BJ6AMJ 11100A6517IP69K-€169.43
EATON 11100R6517 | BJ6AMK 11100R6517IP68, IP69KThru Beam€190.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 11100AQD07 Photoelectric Sensor, 0.71 Dia., Distance 20 Feet, 10-30 VDC