EATON 11100R6513 | BJ6AME

EATON 11100R6513 Photoelectric Sensor, Through Beam, Wide Right, 6.6 Feet, 20-264 VAC 50/60 Hz, 15-30 VDC

Item: BJ6AME Model: 11100R6513
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotoelectric Sensor
Cable Sheath MaterialPVC
Cord Length79.2 ft.
Enclosure MaterialPolyurethane
Height0.71"
Input Voltage20-264V AC @ 50/60 Hz, 15-30V DC (NPN)
Ip RatingIP69K
Led IndicatorPower
Length2.55"
Max. Operating Temp.158°F
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Operating Temperature - Min-4°F
Product NameEaton Comet 18mm Tubular Photoelectric Sensor
Sensor TypeThrough Beam
SeriesComet
TypePhotoelectric Sensor
Warranty3 yrs.
Width0.47"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.8
Ship length (cm)6.48
Ship width (cm)1.19
Country of OriginUS

Product Variants

ProductModelIp RatingOperating ModePrice
EATON 11100A6513 | BJ6ALX 11100A6513IP69K-€189.19
EATON 11100AQD03 | BJ6ALY 11100AQD03IP68, IP69KThru Beam€267.75
EATON 11100AQD07 | BJ6AMC 11100AQD07IP68, IP69KThru Beam-
RFQ
EATON 11100RQD03 | BJ6AMG 11100RQD03IP69K-€223.61
EATON 11100RS2145 | BJ6AMH 11100RS2145IP68, IP69KThru Beam€239.11
EATON 11100A6517 | BJ6AMJ 11100A6517IP69K-€169.43
EATON 11100R6517 | BJ6AMK 11100R6517IP68, IP69KThru Beam€190.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 11100R6513 Photoelectric Sensor, Through Beam, Wide Right, 6.6 Feet, 20-264 VAC 50/60 Hz, 15-30 VDC