AQUA-PURE

A subsidiary brand of 3M, Aqua-Pure is a leading solution provider for water filtration systems used in healthcare facilities, universities and other commercial spaces. Its product catalogue includes direct-connect filter cartridges & housings, inline filters, reverse osmosis systems and kitchen faucets. Aqua-Pure quick-change water filter systems provide storage capacity up to 100000 gallons and feature a sanitary quick change (SQC) design that allows easy cartridge change-outs without the need for a filter wrench. These come equipped with non-woven, activated-carbon pleated media which can eliminate particulates of sizes up to 5 microns at a maximum flow rate of 20 gpm.
The brand's filter housings are designed for use with both chlorinated (municipal) and non-chlorinated (well-water) water systems to reduce the concentration level of sediments, as well as chlorine taste and odour. These 316-L, stainless-steel / acetal Aqua-Pure filter housings can withstand maximum temperature and pressure of 275 degrees Fahrenheit and 300 psi, respectively.

See More

Request a Quote

AQUA-PURE Filtration Systems

Filtration SystemsDrinking water filtration systems designed to remove chlorine taste, parasitic protozoan cysts and VOCs, like benzene or toxaphene. Can be directly attached to the bottom of the main sink faucet. Separate scale inhibitor systems for use with tank & tankless boilers also available (9 Products)

AQUA-PURE Direct Connect Filter Cartridges

Direct Connect Filter CartridgesDesigned for use with Aqua-Pure, Cuno and Everpure filters to reduce asbestos, chloramine, cyst, lead & sediment from water. Provide purification levels within 0.05 - 5 microns, with a max flow rate of 2.5 gpm. Selected models have Sanitary Quick Change design for easy cartridge installation. (13 Products)

AQUA-PURE Filter Cartridges

Filter CartridgesHighly efficient filter cartridges featuring a carbon / cellulose / granular-activated carbon / polypropylene filter medium to eliminate unpleasant taste, rust, dirt & scale (1 - 50 micron). Can withstand temperatures up to 175 deg F (13 Products)

AQUA-PURE Filter Housings

Filter HousingsAcetal / electro-polished SS filter housings with a capacity of storing up to two standard filter cartridges. Selected models allow simultaneous shut-off action for both inlet & outlet ports to eliminate additional shut-off valves (4 Products)

AQUA-PURE Inline Filters

Inline Filters(2 Products)

AQUA-PURE RO Systems Accessories

RO Systems AccessoriesReplacement cartridges capable of performing as both pre- and post-type cartridges for removing finer sediments. Can withstand pressures up to 125 psi. Separate storage tanks (2.2 gallons) for use with RO systems also available (2 Products)

AQUA-PURE Filtration System Accessories

Filtration System AccessoriesIncludes activated carbon, calcium & carbonate media, hi-cap resins, quartz gravels and wrenches for use with Aqua Pure filters (5 Products)

AQUA-PURE Parts

PartsBuna-N / plastic / SS replacement accessories, such as cover clamps, heads, sumps, wrenches and O-rings, suitable for use with Aqua-Pure filters (2 Products)

About Aqua-pure

A subsidiary brand of 3M, Aqua-Pure is a leading solution provider for water filtration systems used in healthcare facilities, universities and other commercial spaces. Its product catalogue includes direct-connect filter cartridges & housings, inline filters, reverse osmosis systems and kitchen faucets. Aqua-Pure quick-change water filter systems provide storage capacity up to 100000 gallons and feature a sanitary quick change (SQC) design that allows easy cartridge change-outs without the need for a filter wrench. These come equipped with non-woven, activated-carbon pleated media which can eliminate particulates of sizes up to 5 microns at a maximum flow rate of 20 gpm.
The brand's filter housings are designed for use with both chlorinated (municipal) and non-chlorinated (well-water) water systems to reduce the concentration level of sediments, as well as chlorine taste and odour. These 316-L, stainless-steel / acetal Aqua-Pure filter housings can withstand maximum temperature and pressure of 275 degrees Fahrenheit and 300 psi, respectively.