EATON 10316H147 | BJ6ADR

EATON 10316H147 Snap Switch Operator, Lever Precision, 1-Way, 1.84 Inch L, Zinc Plated Steel Arm

Item: BJ6ADR Model: 10316H147
In Stock

Get it by Wednesday, Jun 11

€275.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Enclosure MaterialSteel
Height2.81"
Length2.57"
Switch TypeOne way roller lever Actuator only Top right
Type10316
Warranty1 yr.
Weight0.1 lbs.
Width0.97"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.14
Ship length (cm)6.53
Ship width (cm)2.46
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 10316ED197 | BJ6ABQ 10316ED1971.23"10316€594.81
EATON 10316ED194-4 | BJ6ABR 10316ED194-43.19"10316-
RFQ
EATON 10316ED194 | BJ6ABT 10316ED1943.19"10316-
RFQ
EATON 10316H1028Y2 | BJ6ABU 10316H1028Y23.19"10316€487.41
EATON 10316H1028Y1 | BJ6ABX 10316H1028Y13.19"10316-
RFQ
EATON 10316H1028Y3 | BJ6ACA 10316H1028Y32 3/5"10316€557.43
EATON 10316H1028 | BJ6ACB 10316H10282 3/5"10316€518.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10316H147 Snap Switch Operator, Lever Precision, 1-Way, 1.84 Inch L, Zinc Plated Steel Arm
€275.22 /unit