GRAINGER DCFA2R2-36 Tool Steel Rod, 36 Inch Overall Lg, 2 Inch Outside Dia, +.01/+.047, Mill | CQ7QGG

GRAINGER DCFA2R2-36 Tool Steel Rod, 36 Inch Overall Lg, 2 Inch Outside Dia, +.01/+.047, Mill

Item: CQ7QGG Model: DCFA2R2-36Cross Ref: 799U85
In Stock

Get it by Friday, Jun 13

€416.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod
Brinell HardnessBrinell 201 to 235
FabricationHot Rolled
GradeGrade A2
Heat TreatableYes
Heat TreatmentAir Hardened
Includes Material CertificateYes
Length Tolerance-3" to +3"
Machinability42%
MaterialTool Steel
Mechanical FinishMill
Outside Dia.2"
Overall Length36"
Rockwell HardnessRockwell C60
ShapeRod
Tensile StrengthNot Rated
Tolerance RatingOversized
Yield Strength55000 psi
Material GradeA2
Outside Diameter Decimal Equivalent2"
Outside Diameter Fractional Size2"
Outside Diameter Tolerance+0.01/+0.047
StandardsASTM A681, DIN 1.2363, SAE J437, SAE J438

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelGradeTolerance RatingOverall LengthMechanical FinishBrinell HardnessHeat TreatmentYield StrengthTensile StrengthPrice
GRAINGER DCFD2R.375-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.375 Inch Outside Dia Decimal Equivalent | CQ7PVF DCFD2R.375-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€15.27
GRAINGER DCFD2R.5-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.5 Inch Outside Dia Decimal Equivalent, +.01/+.032 | CQ7PVG DCFD2R.5-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€17.56
GRAINGER DCFD2R.625-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.625 Inch Outside Dia Decimal Equivalent | CQ7PVH DCFD2R.625-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€27.13
GRAINGER DCFD2R.875-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 0.875 Inch Outside Dia Decimal Equivalent | CQ7PVJ DCFD2R.875-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€39.19
GRAINGER DCFD2R1-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1 Inch Outside Dia Decimal Equivalent, +.01/+.039 | CR3GNL DCFD2R1-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€38.62
GRAINGER DCFD2R1.125-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.125 Inch Outside Dia Decimal Equivalent | CQ7PVK DCFD2R1.125-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€47.27
GRAINGER DCFD2R1.25-12 D2 Tool Steel Rod, 12 Inch Overall Lg, 1.25 Inch Outside Dia Decimal Equivalent | CQ7PVL DCFD2R1.25-12Grade D2Oversized12"MillBrinell 217 to 255Air Hardened50000 psiNot Rated€56.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER DCFA2R2-36 Tool Steel Rod, 36 Inch Overall Lg, 2 Inch Outside Dia, +.01/+.047, Mill
€416.53 /unit