EATON 10316H1028Y3 | BJ6ACA

EATON 10316H1028Y3 Cabinet Door Interlock Limit Switch, 0.2/20A, Plunger Actuator, 1No-1Nc, Spdt Contact

Item: BJ6ACA Model: 10316H1028Y3
In Stock

Get it by Tuesday, Jun 10

€557.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
ConnectionScrew Terminal
Contact Configuration1 NO-1 NC snap action
Contact Rating20A Make At 240V AC, 0.2A At 240V DC
Height2 3/5"
Length3.19"
Max. Ac Amps40A Make, 15A Break
Max. Dc Amps0.2A Make, 0.2A Break
Switch TypeCabinet door interlock
Type10316
Warranty1 yr.
Weight0.4 lbs.
Width1.03"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.6
Ship length (cm)8.1
Ship width (cm)2.62
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 10316ED197 | BJ6ABQ 10316ED1971.23"10316€594.81
EATON 10316ED194-4 | BJ6ABR 10316ED194-43.19"10316-
RFQ
EATON 10316ED194 | BJ6ABT 10316ED1943.19"10316-
RFQ
EATON 10316H1028Y2 | BJ6ABU 10316H1028Y23.19"10316€487.41
EATON 10316H1028Y1 | BJ6ABX 10316H1028Y13.19"10316-
RFQ
EATON 10316H1028 | BJ6ACB 10316H10282 3/5"10316€518.87
EATON 10316H1029 | BJ6ACC 10316H10293.19"10316€1,432.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10316H1028Y3 Cabinet Door Interlock Limit Switch, 0.2/20A, Plunger Actuator, 1No-1Nc, Spdt Contact
€557.43 /unit