Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TA38 | BJ4ZED

EATON 10250TA38 Pushbutton Padlock Hasp/Flip Up Guard, Padlock Hasp Or Flip Up Guard, Padlock Accessory

Item: BJ4ZED Model: 10250TA38Cross Ref: 39R258
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€128.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
For Use WithPush Buttons
Product Height2.1"
Product Width1 1/5"
ColorSilver
Compatible Product TypeExtended Push Buttons
FeaturesPadlockable
Panel Mounting Hole Diameter30 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.33
Ship length (cm)4.83
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 10250TA15 | BJ4ZDR 10250TA1510250TA15€54.63
EATON 10250TA36 | BJ4ZEA 10250TA3610250TA36€139.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TA38 Pushbutton Padlock Hasp/Flip Up Guard, Padlock Hasp Or Flip Up Guard, Padlock Accessory
€128.53 /unit