Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 10250TA15 | BJ4ZDR

EATON 10250TA15 Pushbutton Guard, 30 mm Size, Illuminated Push Buttons

Item: BJ4ZDR Model: 10250TA15Cross Ref: 39R250
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€66.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuard
For Use WithIlluminated Push Buttons
Product Height1.9"
Product Width1.9"
ColorSilver
Compatible Product TypeExtended, Illuminated Push Buttons
Panel Mounting Hole Diameter30 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)4.83
Ship length (cm)5.59
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 10250TA36 | BJ4ZEA 10250TA3610250TA36€139.34
EATON 10250TA38 | BJ4ZED 10250TA3810250TA38€117.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TA15 Pushbutton Guard, 30 mm Size, Illuminated Push Buttons
€66.32 /unit