Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN C5001-2000-2.00 Shell Mill Holder CAT50 2 Inch Diameter 0.93 Inch Length | AH8FAL 38PC47

LYNDEX-NIKKEN C5001-2000-2.00 Shell Mill Holder CAT50 2 Inch Diameter 0.93 Inch Length

Item: AH8FAL Model: C5001-2000-2.00Cross Ref: 38PC47
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€365.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShell Mill Holder
Body Dia.4.382"
Coolant FedCoolant Through
For Use WithShell Mills
Pilot Dia.2"
Pilot Length0.93"
Projection2"
Shank TypeTaper
Body Diameter4.382"
Contact TypeSingle Contact
Coolant SupplyCoolant Through
Lock Screw Size0.747"
MaterialMolybdenum
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 5.31
Ship height (cm)13.97
Ship length (cm)33.02
Ship width (cm)13.97
Country of OriginJP

Product Variants

ProductModelBody Dia.ProjectionPilot Dia.Pilot LengthSizeCoolant FedPrice
LYNDEX-NIKKEN 850-032-1.00 Shell Mill Holder R8 0.50 Inch Diameter 0.57 Inch Length | AH8EWH 38NV25 850-032-1.001.38"1"1/2"0.57"-Coolant Through€146.71
LYNDEX-NIKKEN 850-048-1.00 Shell Mill Holder R8 0.75 Inch Diameter 0.69 Inch Length | AH8EWJ 38NV26 850-048-1.002"1"3/4"0.69"-Coolant Through€180.69
LYNDEX-NIKKEN 850-064-1.00 Shell Mill Holder R8 1 Inch Diameter 0.69 Inch Length | AH8EWK 38NV27 850-064-1.002.38"1"1"0.69"-Coolant Through€180.69
LYNDEX-NIKKEN 850-080-1.00 Shell Mill Holder R8 1.25 Inch Diameter 0.69 Inch Length | AH8EWL 38NV28 850-080-1.002 22/25"1"1 1/4"0.69"-Coolant Through€241.00
LYNDEX-NIKKEN 850-096-1.75 Shell Mill Holder R8 1.50 Inch Diameter 0.94 Inch Length | AH8EWM 38NV29 850-096-1.753 1/2"1 3/4"1 1/2"0.94"-Coolant Through€232.65
LYNDEX-NIKKEN B3001-0500-1.19 Shell Mill Holder BT30 0.50 Diameter 0.57 Inch Length | AH8EWN 38NV44 B3001-0500-1.191.378"1.19"1/2"0.57"BT30-€180.15
LYNDEX-NIKKEN B3001-0750-1.19 Shell Mill Holder BT30 0.75 Inch Diameter 0.67 Inch Length | AH8EWP 38NV45 B3001-0750-1.191.929"1.19"3/4"0.67"BT30-€177.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN C5001-2000-2.00 Shell Mill Holder CAT50 2 Inch Diameter 0.93 Inch Length
€365.45 /unit