EAGLE M24CRA Acid And Corrosive Safety Cabinet, 24 Gallon, Blue | CE6ZRD

EAGLE M24CRA Acid And Corrosive Safety Cabinet, 24 Gallon, Blue

Item: CE6ZRD Model: M24CRACross Ref: 101YY0
Limited Availability
€1,370.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrosive Safety Cabinet
Adjustable ShelfYes
Cabinet TypeStandard
Capacity24 gal.
ColorBlue
Door Closure TypeManual
Door Handle TypeMolded In
Door Opening Height29 3/4"
Door Opening Width14"
Door TypeHinged
Drum Capacity0
En Fire RatingNon Combustible
Exterior Depth22"
Exterior Dimensions18" x 22" x 72"
Exterior Height72"
Exterior Width18"
FeaturesCaution Corrosives Labels, Four 2" Poly Vents With Caps, Lockable Door Can Open To 180 Degrees
FinishNonmetallic
Fm ClassClass 6050
IncludesCaution Corrosives Labels
Includes RollersNo
Indoor/outdoorIndoor
Interior Dimensions14" x 19" x 29 3/4"
LockableYes
MaterialPolyethylene
Nfpa 30No
Nfpa 400No
No. Of Shelves4
Number Of Doors2
Number Of Shelves4
Safety Storage ApplicationCorrosive Cabinet
Safety Storage TypeCabinet
Shelf Depth14"
Storage Capacity24 gal.
Storage Container TypeSmall Containers
Sump Capacity4 gal.
Uniform Fire CodeNo

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)50.8
Ship width (cm)101.6
Country of OriginUS

Product Variants

ProductModelMaterialDoor Closure TypeExterior DepthExterior HeightExterior WidthColorNumber Of DoorsDepthPrice
EAGLE 4HPT7 Corrosive Safety Cabinet 22-1/2 Inch Height | AD8AUY CRA1903XSteel----Blue118"€1,099.99
EAGLE CRA-1903 Metal Acid & Corrosive Safety Cabinet, 4 Gallon, Blue, One Door, Self Close | AG8DCY CRA-1903Steel----Blue118"-
RFQ
EAGLE CRA-1924 Metal Acid & Corrosive Safety Cabinet, 12 Gallon, Blue, One Door, Self Close | AG8DCZ CRA-1924Steel----Blue118"-
RFQ
EAGLE ADD-CRA Acid/Corrosive Safety Cab Add-on w/Opt Shelf, 15 Gal, Blue, One Door Manual Close | AG8DDA ADD-CRASteel----Blue218"-
RFQ
EAGLE ADD-CRA14 Acid/Corrosive Safety Cab Add-on w/Opt Shelf, 15 Gal, Blue, Two Door Self Close | AG8DDB ADD-CRA14Steel----Blue218"-
RFQ
EAGLE CRA-1905 Metal Acid & Corrosive Safety Cabinet, 16 Gallon, Blue, One Door, Self Close | AG8DDC CRA-1905Steel----Blue118"-
RFQ
EAGLE CRA-1906 Metal Acid & Corrosive Safety Cabinet, 16 Gallon, Blue, One Door, Manual Close | AG8DDD CRA-1906Steel----Blue118"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE M24CRA Acid And Corrosive Safety Cabinet, 24 Gallon, Blue
€1,370.64 /unit