EAGLE CRA-1924 Metal Acid & Corrosive Safety Cabinet, 12 Gallon, Blue, One Door, Self Close | AG8DCZ

EAGLE CRA-1924 Metal Acid & Corrosive Safety Cabinet, 12 Gallon, Blue, One Door, Self Close

Item: AG8DCZ Model: CRA-1924
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrosive Safety Cabinet
Capacity12 gal.
ColorBlue
Depth18"
Door TypeSelf Closing
FinishCorrosion Resistant Powder Coat, High Gloss
Height35"
MaterialSteel
Number Of Doors1
Number Of Shelves1
Weight128 lbs.
Width23"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialDoor Closure TypeExterior DepthExterior HeightExterior WidthColorNumber Of DoorsDepthPrice
EAGLE 4HPT7 Corrosive Safety Cabinet 22-1/2 Inch Height | AD8AUY CRA1903XSteel----Blue118"€1,099.99
EAGLE CRA-1903 Metal Acid & Corrosive Safety Cabinet, 4 Gallon, Blue, One Door, Self Close | AG8DCY CRA-1903Steel----Blue118"-
RFQ
EAGLE ADD-CRA Acid/Corrosive Safety Cab Add-on w/Opt Shelf, 15 Gal, Blue, One Door Manual Close | AG8DDA ADD-CRASteel----Blue218"-
RFQ
EAGLE ADD-CRA14 Acid/Corrosive Safety Cab Add-on w/Opt Shelf, 15 Gal, Blue, Two Door Self Close | AG8DDB ADD-CRA14Steel----Blue218"-
RFQ
EAGLE CRA-1905 Metal Acid & Corrosive Safety Cabinet, 16 Gallon, Blue, One Door, Self Close | AG8DDC CRA-1905Steel----Blue118"-
RFQ
EAGLE CRA-1906 Metal Acid & Corrosive Safety Cabinet, 16 Gallon, Blue, One Door, Manual Close | AG8DDD CRA-1906Steel----Blue118"-
RFQ
EAGLE CRA-P44W Poly Acid & Corrosive Safety Cabinet, 44 Gallon, White, Four Door, Manual Close | AG8DDE CRA-P44WPolyethylene----White422"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE CRA-1924 Metal Acid & Corrosive Safety Cabinet, 12 Gallon, Blue, One Door, Self Close