EAGLE 4HPT7 Corrosive Safety Cabinet 22-1/2 Inch Height | AD8AUY

EAGLE CRA1903X Corrosive Safety Cabinet 22-1/2 Inch Height

Item: AD8AUY Model: CRA1903XCross Ref: 4HPT7
In Stock

Get it by Tuesday, Jun 17

€986.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrosive Safety Cabinet
Capacity4 gal.
ColorBlue
Depth18"
Door Opening Height17"
Door Opening Width14.333"
Door TypeSelf Closing
Height22 1/2"
MaterialSteel
Mounting TypeStandard
Sump Capacity1.7 gal.
Width17 1/2"
Adjustable ShelfYes
Cabinet TypeCountertop
Compatible Shelf Model Number29935
Door Closure TypeSelf Closing
Door Construction18 ga. Construction, Dual Wall With 1 1/2" Air Gap
Door Handle TypeRecessed Pull Handle
Drum Capacity0
En Fire RatingNon Combustible
Exterior Depth17"
Exterior Dimensions17" x 17" x 22"
Exterior Height17"
Exterior Width17 1/2"
FeaturesBack And Doors, Baked-On Powder Finish, Bottom, High-Gloss, Lead-Free, Reinforced Double Wall Construction With 1-1/2" (3.8 Cm) Air Space On Sides, Self-Indexing Doors Guarantee They Will Close In Sequence And Ensure A Tight Closure From Top To Bottom, Top, Two 2" (5.1 Cm) Internal Vents With Fire Baffle And Cap
FinishPowder Coated
Fm ClassClass 6050
Includes(2) Vent, Cap, Fire Baffle, Poly Shelf and Sump Trays, Trilingual Warning Label
Includes RollersNo
Indoor/outdoorIndoor
Interior Dimensions13 3/4" x 13 2/5" x 17 1/2"
Leveling FeetYes
Lock TypeKeyed
LockableYes
Nfpa 30Yes
Nfpa 400No
No. Of Doors1
No. Of Shelves1
Osha Standard1910.106
Safety Storage ApplicationCorrosive Cabinet
Safety Storage TypeCabinet
Shelf Depth13"
Storage Capacity4 gal.
Storage Container TypeSmall Containers
Uniform Fire CodeYes
Wall ConstructionDual Wall with 1 1/2" Air Gap

Shipping Info:

Ship weight (kg) 33.57
Ship height (cm)57.15
Ship length (cm)45.72
Ship width (cm)44.45
HS code9403200020
Country of OriginUS

Product Variants

ProductModelMaterialDoor Closure TypeExterior DepthExterior HeightExterior WidthColorNumber Of DoorsDepthPrice
EAGLE CRA-1903 Metal Acid & Corrosive Safety Cabinet, 4 Gallon, Blue, One Door, Self Close | AG8DCY CRA-1903Steel----Blue118"-
RFQ
EAGLE CRA-1924 Metal Acid & Corrosive Safety Cabinet, 12 Gallon, Blue, One Door, Self Close | AG8DCZ CRA-1924Steel----Blue118"-
RFQ
EAGLE ADD-CRA Acid/Corrosive Safety Cab Add-on w/Opt Shelf, 15 Gal, Blue, One Door Manual Close | AG8DDA ADD-CRASteel----Blue218"-
RFQ
EAGLE ADD-CRA14 Acid/Corrosive Safety Cab Add-on w/Opt Shelf, 15 Gal, Blue, Two Door Self Close | AG8DDB ADD-CRA14Steel----Blue218"-
RFQ
EAGLE CRA-1905 Metal Acid & Corrosive Safety Cabinet, 16 Gallon, Blue, One Door, Self Close | AG8DDC CRA-1905Steel----Blue118"-
RFQ
EAGLE CRA-1906 Metal Acid & Corrosive Safety Cabinet, 16 Gallon, Blue, One Door, Manual Close | AG8DDD CRA-1906Steel----Blue118"-
RFQ
EAGLE CRA-P44W Poly Acid & Corrosive Safety Cabinet, 44 Gallon, White, Four Door, Manual Close | AG8DDE CRA-P44WPolyethylene----White422"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE CRA1903X Corrosive Safety Cabinet 22-1/2 Inch Height
€986.78 /unit