EAGLE CRA-1903 Metal Acid & Corrosive Safety Cabinet, 4 Gallon, Blue, One Door, Self Close | AG8DCY

EAGLE CRA-1903 Metal Acid & Corrosive Safety Cabinet, 4 Gallon, Blue, One Door, Self Close

Item: AG8DCY Model: CRA-1903
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorrosive Safety Cabinet
Capacity4 gal.
ColorBlue
Depth18"
Door TypeSelf Closing
FinishCorrosion Resistant Powder Coat, High Gloss
Height18"
MaterialSteel
Number Of Doors1
Number Of Shelves1
Weight74 lbs.
Width17 1/2"

Shipping Info:

Country of OriginUS

Product Details:

Eagle CRA-1903 safety cabinet is designed for storing acids and corrosives in industrial and pharmaceutical facilities.

Features:

  • This double-walled, 18 gauge welded steel cabinet has fully insulated exteriors and interiors and a 1-1/2 inch airspace to provide superior fire resistance and eliminate gaps or hot spots.
  • It features a three-point key lock with a self-latching button facility to offer maximum protection during fire hazards and prevent unauthorised access.
  • It includes lever-style turn handles for user comfort and 18-gauge adjustable galvanised steel shelves to hold loads up to 350 lb (per shelf).
  • It comes with a single-door, self-closing door to shut automatically in the event of a fire and features a non-porous surface to allow easy clean-up.

Standards and Approvals:

  • NFPA Code 1
  • OSHA

Frequently Asked Questions:

Q. What is the use of bottom trays?

A. A poly bottom tray is utilised in this safety cabinet to contain small spills and prevent corrosion.

Q. Is the product corrosion-resistant?

A. Yes, the product comes in blue high gloss powder finish for excellent corrosion resistance on all internal and external surfaces.

Product Variants

ProductModelMaterialDoor Closure TypeExterior DepthExterior HeightExterior WidthColorNumber Of DoorsDepthPrice
EAGLE 4HPT7 Corrosive Safety Cabinet 22-1/2 Inch Height | AD8AUY CRA1903XSteel----Blue118"€1,099.99
EAGLE CRA-1924 Metal Acid & Corrosive Safety Cabinet, 12 Gallon, Blue, One Door, Self Close | AG8DCZ CRA-1924Steel----Blue118"-
RFQ
EAGLE ADD-CRA Acid/Corrosive Safety Cab Add-on w/Opt Shelf, 15 Gal, Blue, One Door Manual Close | AG8DDA ADD-CRASteel----Blue218"-
RFQ
EAGLE ADD-CRA14 Acid/Corrosive Safety Cab Add-on w/Opt Shelf, 15 Gal, Blue, Two Door Self Close | AG8DDB ADD-CRA14Steel----Blue218"-
RFQ
EAGLE CRA-1905 Metal Acid & Corrosive Safety Cabinet, 16 Gallon, Blue, One Door, Self Close | AG8DDC CRA-1905Steel----Blue118"-
RFQ
EAGLE CRA-1906 Metal Acid & Corrosive Safety Cabinet, 16 Gallon, Blue, One Door, Manual Close | AG8DDD CRA-1906Steel----Blue118"-
RFQ
EAGLE CRA-P44W Poly Acid & Corrosive Safety Cabinet, 44 Gallon, White, Four Door, Manual Close | AG8DDE CRA-P44WPolyethylene----White422"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE CRA-1903 Metal Acid & Corrosive Safety Cabinet, 4 Gallon, Blue, One Door, Self Close