EAGLE 1992XRED Flammable Liquid Safety Cabinet, 90 Gallon, Manual Door | CE6ZMU

EAGLE 1992XRED Flammable Liquid Safety Cabinet, 90 Gallon, Manual Door

Item: CE7RZR Model: 1992XREDCross Ref: 786V56
Limited Availability
€2,171.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlammable Liquid Safety Cabinet
Cabinet FormatStandard
ColorRed
Compatible Shelf Model Number29945
Door Construction TypeWelded
Door TypeHinged
Exterior Depth34"
Exterior Height65"
Exterior Width43"
FeaturesContinuous Piano Hinge, Dual Vents, Fully Welded Construction, Grounding Lug, Spillslope Shelves, Welded Shelf Hangers
Includes(2) Shelves
Includes Leveling FeetYes
Includes RollersNo
Indoor/outdoorIndoor
Legs IncludedNo
Lock TypeKeyed
LockableYes
MaterialSteel
Shelf Adjustment Increments3"
Shelving TypeAdjustable Shelf
Adjustable ShelfYes
Cabinet TypeStandard
Capacity90 gal.
Closure TypeManual
Door ConstructionWelded
Exterior Dimensions43" x 34" x 65"
Exterior Length34"
FinishHigh Gloss Powder Coated
Handle TypeRecessed Pull Handle
Interior Dimensions39 1/2" x 30.34" x 60 1/2"
No. Of Doors2
No. Of Shelves2
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
Shelf Depth29"
Standard Logonfpa.png
Storage Capacity90 gal.
Storage Container TypeSmall Containers
Used ForFlammables

Shipping Info:

Ship weight (kg) 214.65
Ship height (cm)177.8
Ship width (cm)114.3
Country of OriginUS

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightColorStorage CapacityClosure TypeContainer TypeNumber Of ShelvesPrice
EAGLE 1900X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Self-Closing | CE6ZAX 1900X17"17"18"Yellow2 gal.Self ClosingSmall Containers1€1,087.59
EAGLE 1901X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Manual | CE6ZAY 1901X17"17"18"-2 gal.ManualSmall Containers1€963.68
EAGLE 1903X Flammable Liquid Safety Cabinet, 4 Gallon, Self Close | CE6ZAZ 1903X17"17"22"Yellow4 gal.Self ClosingSmall Containers1€1,004.67
EAGLE 1904X Flammable Liquid Safety Cabinet, 4 Gallon | CE6ZBA 1904X17"17"22"Yellow4 gal.ManualSmall Containers1€840.80
EAGLE 1905X Flammable Liquid Safety Cabinet, 16 Gallon, Self Close | CE6ZBB 1905X23 1/4"18"44"Yellow16 gal.Self ClosingSmall Containers1€1,441.11
EAGLE 1906X Flammable Liquid Safety Cabinet, 16 Gallon | CE6ZBC 1906X23 1/4"18"44"Yellow16 gal.ManualSmall Containers1€1,252.95
EAGLE 1923X Flammable Liquid Safety Cabinet, 24 Gallon, Space Saver | CE6ZBD 1923X23 1/4"18"65"Yellow24 gal.ManualSmall Containers3€1,348.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1992XRED Flammable Liquid Safety Cabinet, 90 Gallon, Manual Door
€2,171.72 /unit