LABCONCO 780701070 Tray Dryer, BencHeightop Freeze Dryer, 60 Deg C, Stainless Steel, 230 V Volt | CR8LPR

LABCONCO 780701070 Tray Dryer, Bench top Freeze Dryer, 60 Deg C, Stainless Steel, 230 V Volt

Item: CR8LPR Model: 780701070Cross Ref: 405C77
In Stock

Get it by Wednesday, Jun 11

€15,222.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTray
Collector Coil MaterialStainless Steel
Depth18 1/2"
Drying ChamberNot Included
Features(5) Shelves Maximum Capacity, Lyophilizing Small To Moderate Bulk Sample Loads Or Numerous Sample Batches
Freeze Dryer StyleBenchtop
Height18 1/2"
Hz50/60 Hz
Includes(3) Shelves
Min. Temp. Rating60°C
Purge ValveNot Included
Voltage230V
Width15.312"
Current2.5A
Drying Chamber TypeNot Included
Overall Depth18 1/2"
Overall Height18 1/8"
Overall Width15 1/4"
Product TypeSmall Tray Dryer
Purge Valve IncludedNot Included

Shipping Info:

Ship weight (kg) 54
Ship height (cm)46.99
Ship length (cm)46.99
Ship width (cm)38.89
Country of OriginUS

Product Variants

ProductModelMin. Temp. RatingFreeze Dryer StyleDepthHeightHpHolding CapacityPrice
LABCONCO 700202000 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 115 V Volt | CR8KMC 700202000-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,533.48
LABCONCO 700202030 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMD 700202030-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700202040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KME 700202040-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202070 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMF 700202070-50°CBenchtop19.203"16.906"5/16 hp2.5L€14,233.00
LABCONCO 700202015 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, 230 V Volt | CR8KMG 700202015-50°CBenchtop19.203"16.906"5/16 hp2.5L€13,558.49
LABCONCO 700201040 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMH 700201040-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,529.68
LABCONCO 700201010 Freeze Dryer, Benchtop Freeze Dryer, 2.5 L Holding Capacity, -50 Deg C, Stainless Steel | CR8KMJ 700201010-50°CBenchtop19.203"16.906"5/16 hp2.5L€12,340.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 780701070 Tray Dryer, Bench top Freeze Dryer, 60 Deg C, Stainless Steel, 230 V Volt
€15,222.76 /unit