EAGLE 1904X Flammable Liquid Safety Cabinet, 4 Gallon | CE6ZBA

EAGLE 1904X Flammable Safety Cabinet, 4 Gal., 17 Inch x 17 Inch x 22 Inch Size, Yellow, Manual Close

Item: CE7RMY Model: 1904XCross Ref: 55EA62
Limited Availability
€941.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Cabinet
Closure TypeManual
ColorYellow
Container TypeSmall Containers
Door Opening Width14 1/2"
Door TypeHinged
Exterior Depth17"
Exterior Height22"
Exterior Width17"
Handle TypeRecessed Pull Handle
Indoor/outdoorIndoor
Lock TypeKeyed
MaterialSteel
Adjustable ShelfYes
Cabinet TypeCountertop
Capacity4 gal.
Door Closure TypeManual
Door Handle TypeRecessed Pull Handle
En Fire RatingNon Combustible
Exterior Dimensions17" x 17" x 22"
FinishPowder Coated
Includes(2) Vents, Cap, Fire Baffle
Includes RollersNo
Interior Dimensions13 3/4" x 13 2/5" x 17 1/2"
LockableYes
Nfpa 30Yes
Nfpa 400No
No. Of Doors1
No. Of Shelves1
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
Shelf Adjustment Increments3"
Shelf Depth13"
Storage Container TypeSmall Containers
Uniform Fire CodeNo

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)58.42
Ship width (cm)55.88
Country of OriginUS

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightColorStorage CapacityClosure TypeContainer TypeNumber Of ShelvesPrice
EAGLE 1900X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Self-Closing | CE6ZAX 1900X17"17"18"Yellow2 gal.Self ClosingSmall Containers1€1,087.59
EAGLE 1901X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Manual | CE6ZAY 1901X17"17"18"-2 gal.ManualSmall Containers1€963.68
EAGLE 1903X Flammable Liquid Safety Cabinet, 4 Gallon, Self Close | CE6ZAZ 1903X17"17"22"Yellow4 gal.Self ClosingSmall Containers1€1,004.67
EAGLE 1905X Flammable Liquid Safety Cabinet, 16 Gallon, Self Close | CE6ZBB 1905X23 1/4"18"44"Yellow16 gal.Self ClosingSmall Containers1€1,441.11
EAGLE 1906X Flammable Liquid Safety Cabinet, 16 Gallon | CE6ZBC 1906X23 1/4"18"44"Yellow16 gal.ManualSmall Containers1€1,252.95
EAGLE 1923X Flammable Liquid Safety Cabinet, 24 Gallon, Space Saver | CE6ZBD 1923X23 1/4"18"65"Yellow24 gal.ManualSmall Containers3€1,348.05
RFQ
EAGLE 1924X Flammable Liquid Safety Cabinet | CE6ZBE 1924X23 1/4"18"35"Yellow12 gal.Self ClosingSmall Containers1€1,304.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1904X Flammable Safety Cabinet, 4 Gal., 17 Inch x 17 Inch x 22 Inch Size, Yellow, Manual Close
€941.41 /unit