EAGLE 1905X Flammable Liquid Safety Cabinet, 16 Gallon, Self Close | CE6ZBB

EAGLE 1905X Flammable Safety Cabinet, 16 Gal., 23 1/4 Inch x 18 Inch x 44 Inch Size, Yellow, Self-Closing

Item: CE7RMZ Model: 1905XCross Ref: 55EA74
Limited Availability
€1,582.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Cabinet
Closure TypeSelf Closing
ColorYellow
Container TypeSmall Containers
Door Opening Width20 3/4"
Door TypeHinged
Exterior Depth18"
Exterior Height44"
Exterior Width23 1/4"
Handle TypeRecessed Pull Handle
Indoor/outdoorIndoor
Lock TypeKeyed
MaterialSteel
Adjustable ShelfYes
Cabinet TypeStandard
Capacity16 gal.
Door Closure TypeSelf Closing
Door Handle TypeRecessed Pull Handle
En Fire RatingNon Combustible
Exterior Dimensions23 1/4" x 18" x 44"
FinishPowder Coated
Includes(2) Vents, Cap, Fire Baffle
Includes RollersNo
Interior Dimensions20" x 14 3/5" x 39 1/2"
LockableYes
Nfpa 30Yes
Nfpa 400No
No. Of Doors1
No. Of Shelves1
Safety Storage ApplicationFlammable Cabinet
Safety Storage TypeCabinet
Shelf Adjustment Increments3"
Shelf Depth14"
StandardsFM APPROVED, IFC, NFPA 1
Storage Container TypeSmall Containers
Uniform Fire CodeYes

Shipping Info:

Ship weight (kg) 70.2
Ship height (cm)124.46
Ship width (cm)66.04
Country of OriginUS

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightColorStorage CapacityClosure TypeContainer TypeNumber Of ShelvesPrice
EAGLE 1900X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Self-Closing | CE6ZAX 1900X17"17"18"Yellow2 gal.Self ClosingSmall Containers1€1,087.59
EAGLE 1901X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Manual | CE6ZAY 1901X17"17"18"-2 gal.ManualSmall Containers1€963.68
EAGLE 1903X Flammable Liquid Safety Cabinet, 4 Gallon, Self Close | CE6ZAZ 1903X17"17"22"Yellow4 gal.Self ClosingSmall Containers1€1,004.67
EAGLE 1904X Flammable Liquid Safety Cabinet, 4 Gallon | CE6ZBA 1904X17"17"22"Yellow4 gal.ManualSmall Containers1€840.80
EAGLE 1906X Flammable Liquid Safety Cabinet, 16 Gallon | CE6ZBC 1906X23 1/4"18"44"Yellow16 gal.ManualSmall Containers1€1,252.95
EAGLE 1923X Flammable Liquid Safety Cabinet, 24 Gallon, Space Saver | CE6ZBD 1923X23 1/4"18"65"Yellow24 gal.ManualSmall Containers3€1,348.05
RFQ
EAGLE 1924X Flammable Liquid Safety Cabinet | CE6ZBE 1924X23 1/4"18"35"Yellow12 gal.Self ClosingSmall Containers1€1,304.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1905X Flammable Safety Cabinet, 16 Gal., 23 1/4 Inch x 18 Inch x 44 Inch Size, Yellow, Self-Closing
€1,582.14 /unit