EAGLE 1976XRED Flammable Liquid Safety Cabinet, 24 Gallon, Wall Mount, Red | CE6ZMN

EAGLE 1976XRED Flammable Safety Cabinet, 24 Gal., 43 Inch x 12 Inch x 44 Inch Size, Red

Item: CE7RZL Model: 1976XREDCross Ref: 55EA81
Limited Availability
€1,475.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Cabinet
Closure TypeManual
ColorRed
Container TypeAerosol
Door Opening Width40 3/4"
Door TypeHinged
Exterior Depth12"
Exterior Height44"
Exterior Width43"
Handle TypeRecessed Pull Handle
Indoor/outdoorIndoor
Lock TypeKeyed
Adjustable ShelfYes
Capacity24 gal.
Exterior Dimensions43" x 12" x 44"
FinishPowder Coated
Interior Dimensions39 3/4" x 8 3/4" x 39 1/2"
LockableYes
No. Of Doors2
No. Of Shelves3
Shelf Depth8 3/5"
Uniform Fire CodeNo

Shipping Info:

Ship weight (kg) 90
Ship height (cm)124.46
Ship width (cm)116.84
Country of OriginUS

Product Variants

ProductModelExterior WidthExterior DepthExterior HeightColorStorage CapacityClosure TypeContainer TypeNumber Of ShelvesPrice
EAGLE 1900X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Self-Closing | CE6ZAX 1900X17"17"18"Yellow2 gal.Self ClosingSmall Containers1€1,087.59
EAGLE 1901X Flammable Liquid Safety Cabinet, 2 Gallon, One Door Manual | CE6ZAY 1901X17"17"18"-2 gal.ManualSmall Containers1€963.68
EAGLE 1903X Flammable Liquid Safety Cabinet, 4 Gallon, Self Close | CE6ZAZ 1903X17"17"22"Yellow4 gal.Self ClosingSmall Containers1€1,004.67
EAGLE 1904X Flammable Liquid Safety Cabinet, 4 Gallon | CE6ZBA 1904X17"17"22"Yellow4 gal.ManualSmall Containers1€840.80
EAGLE 1905X Flammable Liquid Safety Cabinet, 16 Gallon, Self Close | CE6ZBB 1905X23 1/4"18"44"Yellow16 gal.Self ClosingSmall Containers1€1,441.11
EAGLE 1906X Flammable Liquid Safety Cabinet, 16 Gallon | CE6ZBC 1906X23 1/4"18"44"Yellow16 gal.ManualSmall Containers1€1,252.95
EAGLE 1923X Flammable Liquid Safety Cabinet, 24 Gallon, Space Saver | CE6ZBD 1923X23 1/4"18"65"Yellow24 gal.ManualSmall Containers3€1,348.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1976XRED Flammable Safety Cabinet, 24 Gal., 43 Inch x 12 Inch x 44 Inch Size, Red
€1,475.50 /unit