Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS MARK II 40-1 Analog Manometer, Inclined, 0.1 to 1 Inch wc, MARK II 40-1 | CP3YMV

DWYER INSTRUMENTS MARK II 40-1 Analog Manometer, Inclined, 0.1 To 1 Inch Wc

Item: CP3YMV Model: MARK II 40-1Cross Ref: 25F342
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€402.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManometer
Accuracy-3.0% to +3.0%
Fluid ColorRed
Fluid Specific Gravity0.826
Housing MaterialPlastic
Includes Gas Pressure KitNo
Max. Operating Pressure15 psi
Max. Operating Temp.150°F
Max. Pressure1 in. wc
Mfr. SeriesMARK II Series
Min. Pressure0.1 in. wc
Mount Hole Size0.234"
Mounting Fasteners IncludedYes
Pressure Range0.1 in. wc to 1 in. wc
Scale UnitsIn Wc
Stand IncludedYes
TypeInclined
Includes StandYes
Manometer Pressure Range0.1 in. wc to 1 in. wc
Manometer TypeInclined
Maximum Operating Pressure15 psi
Maximum Operating Temperature150°F
Maximum Pressure1 in. wc
Minimum Pressure0.1 in. wc
Mounting Hole Size0.234"
Operating Range0.1 in. wc to 0-1 in. wc
SeriesMARK II Series
Standards65, EU (ROHS II), EU DIRECTIVE 2011
Weight1.23 lbs.

Shipping Info:

Ship weight (kg) 0.9

Product Variants

ProductModelTypeAccuracyMax. PressureHousing MaterialPressure RangeMax. Operating PressureScale UnitsFluid ColorPrice
DWYER INSTRUMENTS MARK II 26 Analog Manometer, Inclined Vertical, 0 to 7 Inch WC, Blue | CH9PFR MARK II 26Inclined Vertical- 3% to + 3%-Styrene Acrylonitrile0 in. wc to 7 in. wc10 psiIn WcBlue€433.97
DWYER INSTRUMENTS MARK II M-700PA Analog Manometer, Inclined Vertical, 10 to 700 Pa, MARK II M-700PA | CP3YMU MARK II M-700PAInclined Vertical-3.0% to +3.0%700 PaPlastic10 Pa to 700 Pa10 psiPARed€80.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS MARK II 40-1 Analog Manometer, Inclined, 0.1 To 1 Inch Wc
€402.86 /unit