Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS RHP-3D22 Humidity/temperature Transducer -20 To 140f | 5A087

DWYER INSTRUMENTS RHP-3D22 Temperature & Humidity Transmitter, +/-3% Accuracy

Item: AE8EUT Model: RHP-3D22Cross Ref: 6CTL2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€240.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHumidity/Temp Transducer
Accuracy-3% to +3%
Calibration CertificateNIST
Connection Size1/2"
Connection TypeNPS
Electrical ConnectionTerminal Board
Enclosure MaterialPolycarbonate
Gap Temp. Sensor Accuracy-/+ 0.9°F @ 77°F
Mounting TypeDuct
Output Voltage0-10V DC
Probe Dia.0.54"
Probe Length9"
Relative Humidity Range0% to 100%
Response Time15 sec.
Rh SensorCapacitance Polymer
Rtd Temp. Sensor Accuracy-/+ 0.54°F @ 32°F
Sensor TypeRTD, Thermistor
Temp. Range-20°F to +140°F
Thermistor Temp. Sensor Accuracy-/+ 0.36 Deg. F @ 77 Deg. F
Thermistor Temp. Sensor Range-40°F to +140°F
Compensated Temperature Range-4°F to 140°F
Conduit Connection1/2" NPS
Dimensions11.59"
Display Resolution0.1%/0.1°F/0.1°C
Electrical ConnectionsScrew Terminals
Enclosure RatingIP66, NEMA 4X
FeaturesRadiation Shield Option For Outdoor Installation In Direct Sunlight
For Use WithA RHP FC, ARHP RT, RHRS
Humidity Accuracy±3%
Hysteresis+/-1%
Ip RatingIP66
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature140°F
Maximum Sensed Temperature140°F
Minimum Operating Temperature-40°F
Minimum Sensed Temperature-40°F
MountingDuct Mount
Nema RatingNEMA 4X
Nist Traceable CertificateNo
Output0-10V DC
Overall Length11.59"
Overall Width4.73"
Power Required15-35V DC/15-29V AC
Power Source15 to 35V DC, 15 to 29V AC
Probe Diameter0.54"
Process Connection Size1/2"
Process Connection TypeNPS
Relative Humidity Accuracy3%
Relative Humidity Output0-10V DC
Repeatability+/-0.1%
Sensing Element Type0-5V DC Solid State Band Gap
SeriesRHP Series
StandardsCE, ROHS
Storage Temperature Range-40°F to 176°F (-40°C to 80°C)
Temperature Accuracy+/-0.9°F at 77°F
Temperature Output0-10V DC
Temperature Range-40°F to +140°F
Transmitter TypeDuct-Mount Temperature/Humidity
Weight0.616 lbs.
Wiring Entry1/2" NPS

Shipping Info:

Ship weight (kg) 0.1823
Ship height (cm)35.56
Ship length (cm)11.43
Ship width (cm)14.99
HS code9025801000
Country of OriginUS

Product Details:

    • Dwyer RHP-3D22 humidity transmitter suitable for temperature & humidity monitoring for air economisers and pool rooms
    • Plastic hydrophobic filter with duct mount housing offers easy installation, abrasion resistance and hassle-free maintenance & replacement
    • Polymer capacitance humidity sensor for stable and precise output

Product Variants

ProductModelProbe LengthTemp. RangeMounting TypeProbe Dia.Electrical ConnectionOutput AmpsPower RequiredResponse TimePrice
DWYER INSTRUMENTS RHP-3O10 Humidity Transducer 10 To 35vdc | AE8ETK 6CTH1 RHP-3O103"-Surface1 3/25"Terminal Board4-20 mA10-35V15 sec.€174.68
DWYER INSTRUMENTS RHP-3O11 Humidity/temperature Transducer -20 To 140f | AE8ETL 6CTH2 RHP-3O113"-20°F to +140°FSurface1 3/25"Terminal Board4-20 mA10-35V15 sec.€193.83
DWYER INSTRUMENTS RHP-3O20 Humidity Transducer 15 To 35vdc | AE8ETM 6CTH3 RHP-3O203"-Surface1 3/25"Terminal Board--15 sec.€191.46
DWYER INSTRUMENTS RHP-3O22 Humidity/temperature Transducer -20 To 140f | AE8ETN 6CTH4 RHP-3O223"-20°F to +140°FSurface1 3/25"Terminal Board--15 sec.€188.83
DWYER INSTRUMENTS RHP-3O1A Humidity/temperature Transducer -40 To 140f | AE8ETP 6CTH5 RHP-3O1A3"-40°F to +140°FSurface1 3/25"Terminal Board4-20 mA10-35V15 sec.€184.95
DWYER INSTRUMENTS RHP-3O1B Humidity/temperature Transducer -40 To 140f | AE8ETQ 6CTH6 RHP-3O1B3"-40°F to +140°FSurface1 3/25"Terminal Board4-20 mA10-35V15 sec.€202.51
DWYER INSTRUMENTS RHP-3O1D Humidity/temperature Transducer -40 To 140f | AE8ETR 6CTH7 RHP-3O1D3"-40°F to +140°FSurface1 3/25"Terminal Board4-20 mA10-35V15 sec.€181.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS RHP-3D22 Temperature & Humidity Transmitter, +/-3% Accuracy
€240.63 /unit