TRIM LOK INC 3100B3X1/16A-250 Trim Seal Aluminium Clip 0.23 Inch Width 250 Feet | AA2BRD 10D022

TRIM LOK INC 3100B3X1/16A-250 Trim Seal Aluminium Clip 0.23 Inch Width 250 Feet

Item: AA2BRD Model: 3100B3X1/16A-250Cross Ref: 10D022
Limited Availability

Get it by Tuesday, Mar 17

Request a Quote

Payment

Delivery

Product Specifications:

Item Edge Grip Seal
Bulb Dia. 3/8"
Color Black
Fits Edge 1/16"
Leg Length 0.562"
Length 250 ft.
Material EPDM Closed Cell Sponge
Max. Temp. 150°F
Min. Temp. -20°F
Overall Height 0.562"
Overall Width 0.607"

Shipping Info:

Ship weight (kg) 9.98
Ship height (cm)16.51
Ship length (cm)53.34
Ship width (cm)53.34
HS code3916200091
Country of OriginUS

Product Variants

ProductModelBulb Dia.Fits EdgeOverall HeightLeg LengthOverall WidthStyleMaterialColorPrice
TRIM LOK INC 5M062B3X1/64A-25 Trim Seal Aluminium Clip 0.19 Inch Width 25 Feet | AA2BPH 10C973 5M062B3X1/64A-251/5"0.016"3/8"3/8"0.385"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/32A-25 Trim Seal Aluminium Clip 0.2 Inch Width 25 Feet | AA2BPJ 10C975 5M062B3X1/32A-251/5"0.031"3/8"3/8"0.401"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/16A-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPK 10C977 5M062B3X1/16A-251/5"0.062"3/8"3/8"0.432"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€94.05
TRIM LOK INC 5M062B3X1/16C-25 Trim Seal Aluminium Clip 0.23 Inch Width 25 Feet | AA2BPL 10C978 5M062B3X1/16C-251/5"0.062"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€84.93
TRIM LOK INC 5M062B3X3/32A-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPM 10C979 5M062B3X3/32A-251/5"0.094"3/8"3/8"0.463"Side Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X3/32C-25 Trim Seal Aluminium Clip 0.26 Inch Width 25 Feet | AA2BPN 10C980 5M062B3X3/32C-251/5"0.094"0.575"3/8"1/5"Top Bulb Vinyl GripEPDM Closed Cell SpongeBlack€93.36
TRIM LOK INC 5M062B3X1/64A-100 Trim Seal Aluminium Clip 0.19 Inch Width 100 Feet | AA2BPP 10C981 5M062B3X1/64A-1001/5"0.016"3/8"3/8"0.385"-EPDM Closed Cell SpongeBlack-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 3100B3X1/16A-250 Trim Seal Aluminium Clip 0.23 Inch Width 250 Feet