Item | Digital Pressure Gauge |
Accuracy | -1% to +1% |
Adjustable Set Points | No |
Auto Shutoff | 20 min. , Yes |
Backlit Screen | No |
Basic Gauge Case Material | Plastic |
Battery Included | Yes |
Blowout Safety Back | No |
Calibration Certificate | No |
Calibration Certificate Included | No |
Case Color | Red |
Case Depth | 1 13/25" |
Case Dia. | 2.62" |
Case Shape | Round |
Connection Location | Bottom |
Connection Size | 1/4" |
Connection Type | NPT |
Dial Size | 2.62" x 1.52" |
Digit Height | 0.43" |
Digital Gauge Display Units | Bar, Cm Wc, Ft Wc, In Hg, In Wc, Kg/Sq Cm, Kpa, Mbar, Mm Hg, Oz./Sq. In., Psig |
Digital Pressure And Vacuum Gauge Type | Digital Vacuum Gauge |
Display Resolution | 0.01 psi |
Display Type | LCD |
Display Units | Bar, Cm Wc, Ft Wc, In Hg, In Wc, Kg/Sq Cm, Kpa, Mbar, Mm Hg, Oz./Sq. In., Psig |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1/4" |
Gauge Nominal Dial Size | 2 1/2" |
Gauge Primary Range Units | In Hg |
Grade | Grade 316L |
Hazardous Location Rating | Not Rated |
Housing Material | ABS |
Includes | Instructions |
Includes Rubber Boot | No |
Ip Rating, Nema Rating | Not Rated |
Languages | English |
Low-battery Indicator | Yes |
Memory Storage | No |
Mounting Hardware Included | No |
Nominal Dial Size | 2 1/2" |
Non-sparking | No |
Number Of Digits | 4 |
Operating Temp. Range | +30°F to +120°F |
Panel-mountable | No |
Peak Hold | No |
Power Source | Battery |
Powered By | 9V Battery |
Pressure Range Type | Compound |
Process Connection Gender | Male |
Process Connection Size | 1/4" |
Range | 0 psi to 30 in. hg |
Resolution | 0.01 psi |
Sensor Material | Silicone |
Weatherproof | No |
Application | OEM Applications, Process Industries |
Auto-shutoff | Yes |
Auto-shutoff Time | 20 min. |
Battery Type | 9V Battery |
Case Diameter | 2.62" |
Case Material | Plastic |
Compatible Process Media | Air And Compatible Gases |
Display Range | -1.013 Bar to 0 Bar, -1.033 to 0 kg/sq. cm, -101.4 to 0 kPa, -1013 to 0 mBar, -1034 to 0 cm wc., -235.2 to 0 oz/sq. in., -29.93 to 0 in. hg, -33.94 to 0 ft. wc., -407.3 to 0 in wc., -761 to 0 mm hg, 30 to 0 in. hg |
Display Screen Type | LCD |
Gauge Accuracy Grade | Not Graded |
Gauge Application | For Dry Air & Gases |
Gauge Case Material | ABS |
Gauge Wetted Parts | Stainless Steel/Silicon |
Includes Batteries | Yes |
Includes Calibration Certificate | No |
Includes Mounting Hardware | No |
Ip/nema Rating | Not Rated |
Low Battery Indicator | Yes |
Manufacturer Warranty Length | 1 yr. |
Mounting Type | Stem Mount |
Pressure Gauge Type | Industrial Pressure Gauge |
Pressure Range | -30 in. hg to 0 in. hg |
Primary Display Range | -30 to 0 |
Primary Display Units | in. hg |
Process Connection | 1/4" NPT Male |
Process Connection Location | Bottom |
Process Connection Type | NPT |
Process Temperature Range | 30°F to 120°F |
Series | DPGA Series |
Socket Material | 316L Stainless Steel |
Standards | CE CERTIFIED, ROHS, RUSSIAN GOST CERTIFICATION |
Temperature Error | 0.05%°F |
Wetted Parts Material | 316L Stainless Steel, Silicon |