Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS DPGW-10 Digital Industrial Pressure Gauge, 0 To 300 PSI, For Liquids & Gases, 1/4 Inch Npt Male | CQ8YQX

DWYER INSTRUMENTS DPGW-10 Digital Industrial Pressure Gauge, 0 To 300 PSI, For Liquids & Gases, 1/4 Inch Npt Male

Item: CQ8YQX Model: DPGW-10Cross Ref: 55EJ18
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€233.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1% to +1%
Adjustable Set PointsNo
ApplicationOEM Applications, Process Industries
Auto Shutoff20 min. , Yes
Auto-shutoff Time20 min.
Backlit ScreenNo
Battery IncludedYes
Battery Voltage9V
Blowout Safety BackNo
Calibration CertificateNo
Calibration Certificate IncludedNo
Case ColorBlack
Case Depth1 13/25"
Case Dia.2.62"
Case MaterialABS
Case ShapeRound
Compatible Process MediaLiquids And Compatible Gas
Connection LocationBottom
Digit Height0.425"
Digital Gauge Display UnitsBar, In Hg, Kpa, Psi
Display Range0 Bar to 20.68 Bar, 0 kPa to 2068 kPa, 0 kg/sq. cm to 21.09 kg/sq. cm, 0 psi to 300 psi, 0 oz./sq. in. to 4800 oz./sq. in., 0 in. hg to 611 in. hg, 0 ft. wc. to 692 ft. wc.
Display Resolution0.1 psi
Display TypeLCD
Display UnitsBar, In Hg, Kg/Sq Cm, Kpa, Oz/Sq In, Psi , Bar, In Hg, Kg/Sq Cm, Kpa, Psi
FeaturesAutomatic Shutoff, Zero Adjustment
Gauge ApplicationFor Liquids & Gases
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Nominal Dial Size3"
Gauge Primary Range UnitsPsi
Hazardous Location RatingNot Rated
IncludesAlkaline Batteries
Includes Rubber BootNo
Ip Rating, Nema RatingNot Rated
LanguageEnglish
LanguagesEnglish
Low-battery IndicatorYes
Memory StorageNo
Mfr. SeriesDPGW Series
Mounting Hardware IncludedNo
Mounting TypeStem Mount
Nominal Dial Size3"
Non-sparkingNo
Number Of Digits4
Number Of Display Digits4
Panel-mountableNo
Peak HoldNo
Power SourceBattery
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range TypePressure
Pressure Rating0 psi to 300 psi
Primary Display Range0 to 300
Primary Unitspsi
Process Connection GenderMale
Process Connection Size1/4"
Process Temperature Range+30°F to +120°F
Range0 psi to 300 psi
Sensor MaterialSilicone
Socket MaterialStainless Steel
Temperature Error0.05%
WeatherproofNo
Wetted MaterialsStainless Steel, Silicon
Auto-shutoffYes
Battery Type9V Battery
Case Diameter2.62"
Display Screen TypeLCD
Gauge Accuracy GradeNot Graded
Gauge Case MaterialABS
Gauge Wetted PartsStainless Steel/Silicon
Includes BatteriesYes
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Ip/nema RatingNot Rated
Low Battery IndicatorYes
Manufacturer Warranty Length1 yr.
Pressure Range0 psi to 300 psi
Primary Display Unitspsi
Process Connection1/4" NPT Male
Process Connection LocationBottom
Process Connection TypeNPT
SeriesDPGW Series
StandardsCE CERTIFIED, ROHS, RUSSIAN GOST CERTIFICATION
Wetted Parts MaterialStainless Steel, Silicon

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPressure Range TypePressure RatingAuto ShutoffPrimary Display RangeDisplay ResolutionRangePressure Gauge TypeConnection LocationPrice
DWYER INSTRUMENTS DPGW-12 Digital Industrial Compound Gauge, -30 To 0 To 100 Inch Hg/PSI, For Liquids & Gases | CQ8YPE DPGW-12Compound-30 in. hg to +100 in. hgYes---Industrial Pressure GaugeBottom€190.97
DWYER INSTRUMENTS DPGW-05 Digital Industrial Pressure Gauge, 0 To 15 PSI, For Liquids & Gases, 1/4 Inch Npt Male | CQ8YPF DPGW-05Pressure0 psi to 15 psiYes0 to 150.01 psi0 psi to 15 psiIndustrial Pressure GaugeBottom€190.97
DWYER INSTRUMENTS DPGW-09 Digital Industrial Pressure Gauge, 0 To 200 PSI, For Liquids & Gases, 1/4 Inch Npt Male | CQ8YPG DPGW-09Pressure0 psi to 200 psiYes0 to 2000.1 psi0 psi to 200 psiIndustrial Pressure GaugeBottom€190.97
DWYER INSTRUMENTS DPGW-04 Digital Industrial Pressure Gauge, 0 To 5 PSI, For Liquids & Gases, 1/4 Inch Npt Male | CQ8YPH DPGW-04Pressure0 psi to 5 psiYes0 to 50.002 psi-Industrial Pressure GaugeBottom€190.97
DWYER INSTRUMENTS DPGW-07 Digital Industrial Pressure Gauge, 0 To 50 PSI, For Liquids & Gases, 1/4 Inch Npt Male | CQ8YPJ DPGW-07Pressure0 psi to 50 psiYes0 to 500.02 psi-Industrial Pressure GaugeBottom€190.97
DWYER INSTRUMENTS DPGW-11 Digital Industrial Pressure Gauge, 0 To 500 PSI, For Liquids & Gases, 1/4 Inch Npt Male | CQ8YPK DPGW-11Pressure0 psi to 500 psiYes0 to 5000.2 psi0 psi to 500 psiIndustrial Pressure GaugeBottom€190.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS DPGW-10 Digital Industrial Pressure Gauge, 0 To 300 PSI, For Liquids & Gases, 1/4 Inch Npt Male
€233.24 /unit