Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS CBT175061 Bimetal Thermometer 1-3/4 Inch Dial 50 To 300f | AB3RKE 1UZK4

DWYER INSTRUMENTS CBT175061 Clip On Dial Thermometer, Bimetal, 1-3/4 Inch Dial, 5 Inch Stem, 50 to 300 Deg F Range

Item: AB3RKE Model: CBT175061Cross Ref: 1UZK4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€158.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClip On Dial Thermometer
Case TypeHermetically Sealed
Connection LocationBack
Dial Size1 3/4"
GradeGrade 300, Grade 304
Housing MaterialStainless Steel
Lens MaterialGlass
Resolution
Sensing ElementBimetal
Stem Dia.1/4"
Stem Length5"
Stem MaterialStainless Steel
Temp. Range+50° to +300°
Wetted MaterialsStainless Steel
Accuracy+/-2%
ApplicationFood Production, Food Service
Construction300 Stainless Steel Housing With Glass Lens
Dial Diameter1 3/4"
Food SafeYes
For Wall Thickness1/8"
Glow-in-the-darkNo
Includes Nist-traceable CertificateNo
Long ReachNo
Maximum Temperature °f330°F
Minimum Temperature °f50°F
Nsf RatedNo
ScaleFahrenheit
Scale TypeDial
Stem Diameter0.25"
Temperature Graduations5°F
Temperature Range50°F to 330°F

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)15.75
Ship length (cm)5.08
Ship width (cm)5.08
HS code9025198080
Country of OriginCN

Product Variants

ProductModelStem LengthDial DiameterScaleGlow-in-the-darkSensing ElementStem Dia.Lens MaterialCase TypePrice
DWYER INSTRUMENTS CBT175041 Bimetal Thermometer 1-3/4 Inch Dial -40 To 160f | AB3RJY 1UZJ7 CBT1750415"---Bimetal1/4"GlassHermetically Sealed€132.01
DWYER INSTRUMENTS CBT1750111 Bimetal Thermometer 1-3/4 Inch Dial 0 To 140f | AB3RJZ 1UZJ8 CBT17501115"---Bimetal1/4"GlassHermetically Sealed€123.69
DWYER INSTRUMENTS CBT1750101 Bimetal Thermometer 1-3/4 Inch Dial 0 To 180f | AB3RKA 1UZJ9 CBT17501015"---Bimetal1/4"GlassHermetically Sealed€126.43
DWYER INSTRUMENTS CBT1750131 Bimetal Thermometer 1-3/4 Inch Dial 0 To 220f | AB3RKB 1UZK1 CBT17501315"1 3/4"FahrenheitNoBimetal1/4"GlassHermetically Sealed€123.69
DWYER INSTRUMENTS CBT175051 Bimetal Thermometer 1-3/4 Inch Dial 0 To 250f | AB3RKC 1UZK2 CBT1750515"1 3/4"FahrenheitNoBimetal1/4"GlassHermetically Sealed€123.69
DWYER INSTRUMENTS CBT175031 Bimetal Thermometer 1-3/4 Inch Dial 25 To 125f | AB3RKD 1UZK3 CBT1750315"---Bimetal1/4"GlassHermetically Sealed€123.69
DWYER INSTRUMENTS CBT1750121 Bimetal Thermometer 1-3/4 Inch Dial 50 To 400f | AB3RKF 1UZK5 CBT17501215"---Bimetal1/4"GlassHermetically Sealed€123.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS CBT175061 Clip On Dial Thermometer, Bimetal, 1-3/4 Inch Dial, 5 Inch Stem, 50 to 300 Deg F Range
€158.61 /unit