BLUCHER

Blucher, a Watts brand, is a leading manufacturer of drainage products for applications in food & beverage, oil & gas, transportation and marine industries. The Blucher product catalogue comprises stainless-steel pipes and related fittings, channels, bell traps and sink drains. Blucher straight pipes are designed in compliance with EN1124 standards and feature acid-pickled stainless-steel construction to resist corrosion from rainwater and sewage wastewater. These pipes also come equipped with a push-fit socket comprising a pre-mounted single-lip EPDM sealing ring and a spigot end with a 20 degree phase. Blucher medium- to heavy-duty drains are suitable for use with tiled, epoxy resin and flexible-vinyl floor surfaces. These floor drains are available in square and circular frames designed to eliminate stress cracking between floor finish and drain during heavy load operations. These drainage products are offered in different pipe sizes and materials on Raptor Supplies.

See More

Request a Quote

BLUCHER Bell Traps and Drains

Bell Traps and Drains (11 Products) Medium- and heavy-duty drains ideal for use with tiled, epoxy resin and flexible-vinyl floor surface finishes. Feature round and square frames to reduce stress cracks in floors

BLUCHER Stainless Steel Pipe

Stainless Steel Pipe (12 Products) EN1124-complaint stainless-steel pipes featuring acid-pickled stainless-steel construction and a push-fit socket with a pre-mounted single-lip EPDM sealing ring. Variants with lengths up to 108 inches available

BLUCHER Stainless Steel Push Fit Pipe Fittings

Stainless Steel Push Fit Pipe Fittings (55 Products) Includes adapters, closet bends, combination bends, compression socket plugs and couplings for use with stainless-steel pipes and drainage systems. Available for pipe pipe sizes up to 23.25 inches

BLUCHER Stainless Steel Pipe Fittings

Stainless Steel Pipe Fittings (6 Products) Includes mounting accessories, such as joint clamps and pipe hangers, for use with stainless-steel pipes of sizes ranging between 2 and 4 inches

About BLUCHER

Blucher, a Watts brand, is a leading manufacturer of drainage products for applications in food & beverage, oil & gas, transportation and marine industries. The Blucher product catalogue comprises stainless-steel pipes and related fittings, channels, bell traps and sink drains. Blucher straight pipes are designed in compliance with EN1124 standards and feature acid-pickled stainless-steel construction to resist corrosion from rainwater and sewage wastewater. These pipes also come equipped with a push-fit socket comprising a pre-mounted single-lip EPDM sealing ring and a spigot end with a 20 degree phase. Blucher medium- to heavy-duty drains are suitable for use with tiled, epoxy resin and flexible-vinyl floor surfaces. These floor drains are available in square and circular frames designed to eliminate stress cracking between floor finish and drain during heavy load operations. These drainage products are offered in different pipe sizes and materials on Raptor Supplies.