VESTIL FWD-2436-3R Fiber Wood Dolly, With Rubber Caster, 24 Inch x 36 Inch Size

Item: AG7THW Model: FWD-2436-3R
In Stock

Get it by Tuesday, Jun 10

€97.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Dolly
Capacity600 lbs.
Caster Dia.3"
Caster MaterialRubber
Caster Size3" x 1 1/4"
Caster TypeSwivel
Caster Width1 1/4"
ColorBlack
Deck Height4.688"
Deck Length35 1/2"
Deck Width23 5/8"
Depth35 1/2"
Height4.687"
Length35 1/2"
MaterialFiber Wood
Number Of Casters4
Width23 5/8"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)17.78
Ship length (cm)93.98
Ship width (cm)66.04
HS code8716805090
Country of OriginCN

Product Variants

ProductModelDeck LengthDeck WidthDepthDeck HeightColorCaster WidthHeightCaster SizePrice
VESTIL FWD-1824-3R Fiber Wood Dolly With Rubber Caster 18" x 24" | AG7THU FWD-1824-3R23 3/4"17 7/8"23 3/4"4.688"Black1 1/4"4.687"3" x 1 1/4"€65.74
VESTIL FWD-1836-3R Fiber Wood Dolly With Rubber Caster 18" x 36" | AG7THV FWD-1836-3R35.562"17.812"35.562"4.688"Black1 1/4"4.687"3" x 1 1/4"€86.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL FWD-2436-3R Fiber Wood Dolly, With Rubber Caster, 24 Inch x 36 Inch Size
€97.46 /unit