Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS A-449 Remote Display For Dwyer Rhp-w | AE8EVV 6CTP7

DWYER INSTRUMENTS A-449 Remote Display

Item: AE8EVV Model: A-449Cross Ref: 6CTP7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€180.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRemote Display
Accessory TypeRemote Display
Compatible Brand And SeriesDwyer CDT, Dwyer CDTA, Dwyer CDTC, Dwyer CDTR, Dwyer GSTA/GSTC, Dwyer RHP-E/N
For Use WithDwyer CDT CO2/Temperature Transmitters, Dwyer CDTA CO2 Detectors, Dwyer CDTC CO2 Sensors, Dwyer CDTR CO2/RH/Temperature Transmitters, Dwyer GSTA/GSTC CO/NO2 Transmitters, Dwyer Series RHP E/N Humidity/Temperature/Dew Point Transmitters

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)1.02
Ship length (cm)22.35
Ship width (cm)12.19
HS code8531200020
Country of OriginUS

Product Variants

ProductModelTemp. RangePrice
DWYER INSTRUMENTS A-435 Display Upgrade Kit Use With Ms-111 Ms-121 | AA8UUK 1AEW3 A-435-€156.62
DWYER INSTRUMENTS A-709 Enclosure For Use With AC2CLR - AC2CLY | AC2CLZ 2HMV1 A-709-40°F to +212°F€108.49
DWYER INSTRUMENTS A-287 Mounting Bracket Use With GR0389309 To GR0389326 | AD2FTP 3NZK9 A-287-€115.58
DWYER INSTRUMENTS MTL7706 Zener Barrier For Is626 Transducers | AD7PHV 4FTL5 MTL7706-4°F to +140°F€939.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS A-449 Remote Display
€180.97 /unit