GROVE GEAR EL8180035.00 | AY7DDP

GROVE GEAR EL8180035.00 EL-B818-80-D Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum

Item: AY7DDP Model: EL8180035.00Cross Ref: EL-B818-80-D
In Stock

Get it by Tuesday, Jun 17

€1,116.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyB-D
Center Distance1 3/4"
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore Size5/8"
Input Dia.5/8"
Input Hp @ 1750 Rpm26/125 hp
Input Keyway Size3/16" x 1.38"
Input Rpm1750 RPM
Input StyleSolid Shaft
Input TypeSolid Shaft
MaterialAluminum
Max Input Hp26/125 hp
Max. Input Hp26/125 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter3/4"
Output Hp31/250 hp
Output Key Size3/16" x 1.38"
Output Rpm21 RPM
Output ShaftSolid Shaft
Output Shaft Assembly CodeD
Output Shaft Dia.3/4"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft Thrust Rating1144
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque356 lbs.-in.
Overhung Load1200 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-B-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectNo
Tap Depth0.63"
Tap Size5/16"-18
Weight13 lbs.

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)26.67
Ship length (cm)27.15
Ship width (cm)23.01

Product Variants

ProductModelMax. Input HpOutput TorqueOutput Shaft TypeGear TypeOverhung LoadInput RpmOutput Shaft Dia.Housing MaterialPrice
GROVE GEAR EL8180036.00 | AX8KXH EL8180036.000.141 hp277 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM3/4"Aluminum€1,116.07
GROVE GEAR EL8180029.00 | AX8LRM EL8180029.001 23/500 hp630 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM3/4"Aluminum€1,116.07
GROVE GEAR EL8180031.00 | AY2RRK EL8180031.000.741 hp614 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM3/4"Aluminum€1,116.07
GROVE GEAR EL8180032.00 | AY6MLT EL8180032.000.609 hp634 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM3/4"Aluminum€1,116.07
GROVE GEAR EL8180034.00 | AY6QTG EL8180034.000.449 hp623 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM3/4"Aluminum€1,116.07
GROVE GEAR EL8180026.00 | AY7ABF EL8180026.001.909 hp471 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM3/4"Aluminum€1,116.07
GROVE GEAR EL8180028.00 | AY8ANK EL8180028.001 28/125 hp571 lbs.-in.Double ShaftWorm1200 lbs.1750 RPM3/4"Aluminum€1,116.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8180035.00 EL-B818-80-D Worm Reducer, 80:1 Ratio, 0.625 Inch I.D, 0.75 Inch O.D, Aluminum
€1,116.07 /unit