Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS 628-00-GH-P1-E4-S1 Vacuum Transducer 30to0Hg+/-1Pct | AC8TTE 3DRK9

DWYER INSTRUMENTS 628-00-GH-P1-E4-S1 Pressure Transducer, 30 to 0 Inch Hg +/-1Pct

Item: AC8TTE Model: 628-00-GH-P1-E4-S1Cross Ref: 3DRK9
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€314.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transducer
Accuracy-1% to +1%
Calibration Certificate IncludedNo
Connection Size1/4"
Connection TypeMNPT
Electrical ConnectionMini Hirschman
Explosion/fire ProofNo
For Use With Media TypeCompressors, Hydraulics, Pumps
GradeGrade 316, Grade 316L
Housing MaterialStainless Steel
Housing TypeGeneral Purpose
IncludesInstructions
Intrinsically SafeNo
Loop Resistance0 ohms to 1300 ohms
Max. Current38 mA
Max. Pressure30 psig
Nist Traceable CertificateNo
Number Of Wires2
Operating Temp.0°F to +200°F
Output Amps4-20 mA
Overall Height3 1/2"
Overall Length5 1/2"
Overall Width1.281"
Power Required13-30V DC
Pressure Range0 psi to 15 psi
Process Connection GenderMale
Process Connection Size1/4"
Process Connection Size - Transmitter1/4"
Range0 in. hg to 30 in. hg
Response Time300 ms
Thermal Error-0.04% to +0.04%
Wetted MaterialsStainless Steel
Electrical Connections4 Pin DIN 43650 Form C Connector
Enclosure RatingIP66, NEMA 4X
FeaturesProtection In Harsh Environments, Shock And Vibration Resistance, Wide Range Of Models And Connections That Can Meet Pressure Measurement Specifications From Low To Very High
Ip RatingIP66
Manufacturers Warranty Length1 yr.
Maximum Loop Resistance0 ohms to 1000 ohms Max
Maximum Operating Temperature200°F
Maximum Pressure15 psia
Minimum Operating Temperature0°F
Minimum Pressure0 psi
Nema RatingNEMA 4X
Output4-20 mA
Overpressure45 psia
Pressure Unitspsia
Process Connection1/4" Male NPT
Process Connection TypeNPT
Series628 Series
StandardsCE, NSF, UL LISTED
Type Of PressureAbsolute
Weight10 oz.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.06
Ship length (cm)12.45
Ship width (cm)8.89
HS code9026204000
Country of OriginUS

Product Details:

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 15 psia, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel

Product Variants

ProductModelPressure RangeHousing MaterialAccuracyPower RequiredWetted MaterialsOperating Temp.Number Of WiresIp RatingPrice
DWYER INSTRUMENTS 628-00-GH-P1-E1-S1 Press Transmitter 0-15 Psi | AC2CEP 2HLV3 628-00-GH-P1-E1-S10 psi to 15 psiStainless Steel-2% to +2%13-30V DCStainless Steel0°F to +200°F2-€236.40
DWYER INSTRUMENTS 628-07-GH-P1-E1-S1 Transmitter 0 - 15 Psi 36 Inch Lead | AC2CER 2HLV5 628-07-GH-P1-E1-S10 psig to 15 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€227.38
DWYER INSTRUMENTS 628-08-GH-P1-E1-S1 Transmitter 0 - 30 Psi 36 Inch Lead | AC2CEU 2HLV7 628-08-GH-P1-E1-S10 psig to 30 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€227.38
DWYER INSTRUMENTS 628-09-GH-P1-E1-S1 Transmitter 0 - 50 Psi 36 Inch Lead | AC2CEW 2HLV9 628-09-GH-P1-E1-S10 psig to 50 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€227.38
DWYER INSTRUMENTS 628-10-GH-P1-E1-S1 Transmitter 0 - 100 Psi 36 Inch Lead | AC2CEY 2HLW2 628-10-GH-P1-E1-S10 psig to 100 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€235.42
DWYER INSTRUMENTS 628-11-CH-P1-E5-S1 Pressure Transmitter 0 - 150 Psi Conduit | AC2CEZ 2HLW3 628-11-CH-P1-E5-S10 psig to 150 psigCast Aluminum-13-30V DCStainless Steel0°F to +200°F-IP66€293.74
DWYER INSTRUMENTS 628-11-GH-P1-E1-S1 Transmitter 0 - 150 Psi 36 Inch Lead | AC2CFA 2HLW4 628-11-GH-P1-E1-S10 psig to 150 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€235.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS 628-00-GH-P1-E4-S1 Pressure Transducer, 30 to 0 Inch Hg +/-1Pct
€314.44 /unit