Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DWYER INSTRUMENTS 628-00-GH-P1-E1-S1 Press Transmitter 0-15 Psi | AC2CEP 2HLV3

DWYER INSTRUMENTS 628-00-GH-P1-E1-S1 Pressure Transducer, 0-15 PSI

Item: AC2CEP Model: 628-00-GH-P1-E1-S1Cross Ref: 2HLV3
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€298.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Transducer
Accuracy-2% to +2%
Cable Length3 ft. , 36"
Calibration Certificate IncludedNo
Compatible WithLiquids And Gas
Connection Size1/4"
Connection TypeMNPT
Electrical ConnectionLeads
Explosion/fire ProofNo
For Use With Media TypeCompressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
GradeGrade 316, Grade 316L
Housing MaterialStainless Steel
Housing TypeGeneral Purpose
IncludesInstructions
Intrinsically SafeNo
Loop Resistance0 ohms to 1300 ohms
MaterialStainless Steel
Max. Current38 mA
Max. Pressure30 psig
Nist Traceable CertificateNo
Number Of Wires2
Operating Temp.0°F to +200°F
Output Amps4-20 mA
Overall Height3 1/2"
Overall Length5 1/2"
Overall Width1.281"
Power Required13-30V DC
Pressure Range0 psi to 15 psi
Process Connection GenderMale
Process Connection Size1/4"
Process Connection Size - Transmitter1/4"
Range0 psi to 15 psi
Range UnitsPsia
Response Time300 ms
Thermal Error-0.04% to +0.04%
Wetted MaterialsStainless Steel
Wiring EntryCable Gland

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.86
Ship length (cm)17.02
Ship width (cm)11.43
HS code9026208000
Country of OriginUS

Product Variants

ProductModelPressure RangeHousing MaterialAccuracyPower RequiredWetted MaterialsOperating Temp.Number Of WiresIp RatingPrice
DWYER INSTRUMENTS 628-07-GH-P1-E1-S1 Transmitter 0 - 15 Psi 36 Inch Lead | AC2CER 2HLV5 628-07-GH-P1-E1-S10 psig to 15 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€227.38
DWYER INSTRUMENTS 628-08-GH-P1-E1-S1 Transmitter 0 - 30 Psi 36 Inch Lead | AC2CEU 2HLV7 628-08-GH-P1-E1-S10 psig to 30 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€227.38
DWYER INSTRUMENTS 628-09-GH-P1-E1-S1 Transmitter 0 - 50 Psi 36 Inch Lead | AC2CEW 2HLV9 628-09-GH-P1-E1-S10 psig to 50 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€227.38
DWYER INSTRUMENTS 628-10-GH-P1-E1-S1 Transmitter 0 - 100 Psi 36 Inch Lead | AC2CEY 2HLW2 628-10-GH-P1-E1-S10 psig to 100 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€235.42
DWYER INSTRUMENTS 628-11-CH-P1-E5-S1 Pressure Transmitter 0 - 150 Psi Conduit | AC2CEZ 2HLW3 628-11-CH-P1-E5-S10 psig to 150 psigCast Aluminum-13-30V DCStainless Steel0°F to +200°F-IP66€293.74
DWYER INSTRUMENTS 628-11-GH-P1-E1-S1 Transmitter 0 - 150 Psi 36 Inch Lead | AC2CFA 2HLW4 628-11-GH-P1-E1-S10 psig to 150 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€235.42
DWYER INSTRUMENTS 628-12-GH-P1-E1-S1 Transmitter 0 - 200 Psi 36 Inch Lead | AC2CFC 2HLW6 628-12-GH-P1-E1-S10 psig to 200 psigStainless Steel-1% to +1%13-30V DCStainless Steel0°F to +200°F2-€235.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS 628-00-GH-P1-E1-S1 Pressure Transducer, 0-15 PSI
€298.14 /unit