Item | Air Velocity Kit |
Accuracy | - 0.5% to + 0.5% |
Auto Power Off | Yes |
Batteries Required | Yes |
Battery Life | 1 yr. |
Battery Type | Alkaline |
Battery Voltage | 9V |
Calibration Certificate Included | No |
Case Color | Gray |
Case Material | Polyethylene |
Data Hold | Yes |
Display Size | 4" |
Housing Height | 5.89" |
Housing Length | 2.812" |
Housing Material | Aluminum |
Humidity Sensing | No |
Low Battery Indicator | Yes |
Max. Operating Pressure | 5 psi |
Operating Pressure Range | 0 in. wc to 10 in. wc |
Overall Height | 6.53" |
Overall Length | 0.906" |
Overall Width | 2.81" |
Pressure Range | 0 in. wc to 10 in. wc |
Pressure Units | Cm Wc, Ft Wc, Hpa, In Hg, In Wc, Kpa, Mbar, Mm Hg, Mm Wc, Pa, Psi |
Process Connection Type | Hose Barb |
Sensing Element Type | Piezoelectric |
Special Features | Air Velocity, Measures Differential Pressure, Volumetric Air Flow |
Air Velocity Accuracy | +/-0.5% of Full Scale from 60°F to 78°F, +/-1.5% of Full Scale from 32°F to 60°F, 78°F to 104°F |
Air Velocity Range | 1266 FPM |
Alarm | Yes |
Application | Air, Compatible Gases |
Batteries Included | Yes |
Connections | 1/8" Hose Barb, 3/16" Hose Barb |
Digital Display Features | 4 Digit Backlit LCD |
Display Units | CFM, cm wc, cu m/hr, cu m/sec, fpm, fps, ft. wc, hPa, in. Hg, in. wc, k/h, knot, kPa, m/h, m/s, mbar, mm Hg, mm wc, mph, oz/sq in., Pa, psi |
Enclosure Rating | 0 in. wc |
Includes | (2) 4-1/2 ft. Lengths 3/16" ID Rubber Tubing, (2) No. A-303 Static Pressure Tips with Magnetic Mounting, Fitted Polyethylene Case, Model 166T Telescoping Pitot Tube, No. A-397 Step Drill, No. A-532 AV Slide Chart |
Maximum Air Velocity | 1266 FPM |
Maximum Operating Temperature | 140°F |
Maximum Pressure | 10 in. wc |
Minimum Operating Temperature | 0°F |
Minimum Pressure | 0 in. wc |
Nema Rating | 0 in. wc |
Pressure Accuracy | ±0.5% Full Scale from 60 to 78°F, ±1.5% Full Scale from 32 to 60°F and 78 to 104°F |
Pressure Resolution | 0.01 in. wc |
Pressure Units Displayed | cm wc, ft. wc, hPa, in. Hg, in. wc, kPa, mbar, mm Hg, mm wc, oz./sq. in., Pa, psi |
Process Connection Size | 1/8", 3/16" |
Series | 477AV Series |
Standards | CE |
Storage Temperature Range | -4°F to 176°F |
Weight | 10.2 oz. |