EAGLE 1752 5 In Square Steel Bollard Post, 24 In High, Yellow with cap | AG8DYF

EAGLE 1752 5 In Square Steel Bollard Post, 24 In High, Yellow with cap

Item: AG8DYF Model: 1752
Limited Availability
€156.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBollard
ColorYellow
Depth5"
Height24"
Weight35 lbs.
Exterior Dimensions10" x 24"
MaterialSteel
Plate Size10" x 10" x 3/8"

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)91.41
Ship width (cm)84.57
Country of OriginUS

Product Variants

ProductModelColorHeightDepthMaterialSchedulePrice
EAGLE 1742 4 In Round Steel Bollard Post, 24 In High, Yellow with cap | AG8DXU 1742Yellow24"4 1/2"---
RFQ
EAGLE 1742-10 4 In Round Steel Bollard Post, 24 In High, 10 Schedule Yellow with cap | AG8DXV 1742-10Yellow24"4 1/2"-10-
RFQ
EAGLE 1743 4 In Round Steel Bollard Post, 36 In High, Yellow with cap | AG8DXW 1743Yellow36"4 1/2"---
RFQ
EAGLE 1743-10 4 In Round Steel Bollard Post, 36 In High, 10 Schedule Yellow with cap | AG8DXX 1743-10Yellow36"4 1/2"-10-
RFQ
EAGLE 1744 4 In Round Steel Bollard Post, 42 In High, Yellow with cap | AG8DXY 1744Yellow42"4 1/2"---
RFQ
EAGLE 1744-10 4 In Round Steel Bollard Post, 42 In High, 10 Schedule Yellow with cap | AG8DXZ 1744-10Yellow42"4 1/2"-10-
RFQ
EAGLE 1749 5 In Round Post HDPE Cap | AG8DYA 1749Black--HDPE--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 1752 5 In Square Steel Bollard Post, 24 In High, Yellow with cap
€156.67 /unit