Flat Shipping

Flat Shipping at €24.99 + VAT

YANKEE 335-0.375 Reamer Production L Reamer 0.3750 In | AB4RGQ 20D270

YANKEE 335-0.375 Reamer Production L Reamer 0.3750 In

Item: AB4RGQ Model: 335-0.375Cross Ref: 20D270
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Cutting DirectionRight Hand
Decimal Equivalent3/8"
Dimension TypeFractional Inch
FinishBright
Flute Length1 3/4"
Fractional Size3/8"
Left/right HandRight
MaterialHigh Speed Steel
Number Of Flutes6
Overall Length5"
ShankStraight
Shank Dia.3/8"
Shank Size3/8"
Shank TypeStraight
Coolant FedNon Coolant Through
Flute TypeSpiral
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Reamer ApplicationThrough Hole
Reamer Diameter3/8"
Reamer Size (nominal)3/8"
Reamer Size - Decimal Equivalent0.375
Shank Diameter3/8"
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)20.32
HS code8207600035
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthDimension TypeShank SizeReamer SizeFractional SizePrice
YANKEE 335-0.0394 Reamer Production L Reamer 0.0394 In | AB4RBC 20D142 335-0.03940.039"1/2"41 5/8"Metric0.039"1 mm-€38.33
YANKEE 335-0.04 Reamer Production L Reamer 0.0400 In | AB4RBD 20D143 335-0.041/25"1/2"41 5/8"Wire Size1/25"#60-€41.27
YANKEE 335-0.041 Reamer Production L Reamer 0.0410 In | AB4RBE 20D144 335-0.0410.041"1/2"41 5/8"Wire Size0.041"#59-€41.27
YANKEE 335-0.042 Reamer Production L Reamer 0.0420 In | AB4RBF 20D145 335-0.0420.042"1/2"41 5/8"Wire Size0.042"#58-€41.27
YANKEE 335-0.043 Reamer Production L Reamer 0.0430 In | AB4RBG 20D146 335-0.0430.043"1/2"41 3/4"Wire Size0.043"#57-€41.27
YANKEE 335-0.0465 Reamer Production L Reamer 0.0465 In | AB4RBH 20D147 335-0.04650.046"1/2"41 3/4"Wire Size0.046"#56-€43.63
YANKEE 335-0.0469 Reamer Production L Reamer 0.0469 In | AB4RBJ 20D148 335-0.04690.047"1/2"41 3/4"Fractional Inch0.046"-0.047"€43.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YANKEE 335-0.375 Reamer Production L Reamer 0.3750 In
€55.94 /unit